Shop All AC Cooling Tower Motors
Marathon Motors
General Purpose Motor, Three Phase, 5 HP, 1,170 Nameplate RPM, 230/460V AC, 215T Frame
Mfr # 215TTFBD6080
Zoro # G6570571
product price: $1,209.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,209.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 5
- Nameplate RPM 1,170
- Frame 215T
Product Information
- Brand Marathon Motors
- MFR # 215TTFBD6080
- Zoro # G6570571
- Country of Origin Mexico
- Category AC Cooling Tower Motors
Dimensions
Shaft Dia. | 1 3/8 in |
Length Less Shaft | 16 7/8 in |
Shaft Length | 3 3/8 in |
Overall Length | 20 1/4 in |
Manufacturers Warranty Length | 1 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,170, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 14.0/7.0 A, 215T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Sleeve Valve, 1/8 In FNPT x MNPT (600-1)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10N, Neoprene (10N)
- FREEMAN Z3838MMBC 3/8" x 3/8" Male to Male Brass Barbed Coupler (Z3838MMBC)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (MSF-24)
- MARATHON MOTORS General Purpose Motor, Three Phase, 7 1/2 HP, 1,765 Nameplate RPM, 208-230/460V AC, 213T Frame (213TTFBD6027)
- MARATHON MOTORS General Purpose Motor, Three Phase, 10 HP, 1,760 Nameplate RPM, 208-230/460V AC, 215T Frame (215TTFBD6027)
- MARATHON MOTORS General Purpose Motor, Three Phase, 7 1/2 HP, 1,765 Nameplate RPM, 230/460V AC, 213T Frame (213TTFCD6070)
- MARATHON MOTORS General Purpose Motor, Three Phase, 10 HP, 1,765 Nameplate RPM, 230/460V AC, 215T Frame (215TTFCD6070)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256T-W22)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182T-W22)
- WEG Cooling Tower Motor, Three Phase, 40 HP, 1,770 Nameplate RPM, 230/460V AC, 324T Frame (04018ET3ECT324TF1-W2)
- Marathon Motors Definite Purpose Motors