Shop All 1-Phase Blower Motors
Marathon Motors
Fan&Blower
Mfr # 048A17O151
Zoro # G912190490
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/3
- RPM Range 1,601-1,700
- Nameplate RPM 1,625
- Voltage 115V AC
Product Information
- Brand Marathon Motors
- MFR # 048A17O151
- Zoro # G912190490
- UPC # 722856038630
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Length Less Shaft | 5 11/16 in |
Body Dia. | 5 5/8 in |
Overall Length | 9 3/4 in |
Shaft Length | 4 1/16 in |
Shaft Dia. | 1/2 in |
Bolt Circle Dia. | 2 9/16 in |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/3 HP, 1,625 Nameplate RPM, Voltage 115V AC, 4.0 A Full Load Amps, 60 Hz Hz, Single Phase, 48Z Frame, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 3, Motor Mounting Type Resilient Base, Motor Mounting Position Horizontal, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Length Less Shaft 5 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 1-3/16inBoredia. (H2C-118)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z015)
- SPEEDAIRE Hand Crank Hose Reel, 50 ft., 3/8" (F)NPT (440G18)
- MILTON 3/8" ID x 25 ft. EPDM Rubber Air Hose (1632)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X037, 48A11O1876, 1/3HP, 1075RPM, 460V, 1PH, 48Y FR, OPEN (X037)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1160, 5KCR49SN0150X, 1.5HP, 1725RPM, 115/208-230V, 1PH, 56H, DP (C1160)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, C1156, 5KC46LN0149X, 3/4HP, 1725RPM, 115/208-230V, 1PH, 56 FR, DP (C1156)
- FASCO 115V 1/8 HP 1050 RPM Single Phase 1 Speed Blower Motor (ONR6406)
- U.S. MOTORS GP Motor, 2 HP, 1745V RPM, 230/460,145TC (HD2P2E)
- NORDYNE 903075 Blower Motor 1/3 Hp (903075)
- ARMSTRONG 72H36 Mtr 1/4 Hp 1 Ph 208/230V (72H36)
- Marathon Motors Direct Drive Blower Motors