Shop All AC Cooling Tower Motors
Marathon Motors
Cooling Tower Motor, Three Phase, 75 HP, 1,780 Nameplate RPM, 230/460V AC, 365TV Frame
Mfr # 365TTTCD16536
Zoro # G5088618
product price: $10,917.99
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$10,917.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Air-Over
- HP 75
- Nameplate RPM 1,780
- Frame 365TV
Product Information
- Brand Marathon Motors
- MFR # 365TTTCD16536
- Zoro # G5088618
- Country of Origin Mexico
- Category AC Cooling Tower Motors
Dimensions
Shaft Dia. | 2 3/8 in |
Shaft Length | 5 7/8 in |
Length Less Shaft | 23 3/4 in |
Overall Length | 29 5/8 in |
Description
Cooling Tower Motor, Three Phase, Motor Design 3-Phase, 75 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 230/460V AC, 172.0/86.0 A Full Load Amps, 365TV Frame, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Canister Assembly, Steel (7265-1)
- MAC 24V-Dc 120Psi Pneumatic Solenoid Valve (92B-FAB-BJ4-DM-DDAP-1DM)
- DIXON PumpHoseCouplng, 3/4"NPT, ID3/4", OD1-9/64" (H5751)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKW7)
- MARATHON MOTORS General Purpose Motor, Three Phase, 10 HP, 1,765 Nameplate RPM, 230/460V AC, 215T Frame (215TTFCD6070)
- MARATHON MOTORS General Purpose Motor, Three Phase, 7 1/2 HP, 1,765 Nameplate RPM, 208-230/460V AC, 213T Frame (213TTFBD6027)
- MARATHON MOTORS General Purpose Motor, Three Phase, 7 1/2 HP, 1,765 Nameplate RPM, 230/460V AC, 213T Frame (213TTFCD6070)
- MARATHON MOTORS General Purpose Motor, Three Phase, 10 HP, 1,760 Nameplate RPM, 208-230/460V AC, 215T Frame (215TTFBD6027)
- WEG Cooling Tower Motor, Three Phase, 40 HP, 1,770 Nameplate RPM, 230/460V AC, 324T Frame (04018ET3ECT324TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 200V AC, 182T Frame (00318ET3PCT182TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 230/460V AC, 254T Frame (01518ET3ECT254T-W22)
- Marathon Motors AC Cooling Tower Motors