Shop All Capacitor Start AC Motors
Marathon Motors
Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame
Mfr # 5KCR46MN0093
Zoro # G3045743
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 1/2
- RPM Range 1,701-1,800
- Voltage 115/230V AC
Product Information
- Brand Marathon Motors
- MFR # 5KCR46MN0093
- Zoro # G3045743
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 11 13/16 in |
Length Less Shaft | 9 15/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 5.8-5.6/2.9-2.8 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Compressor Installation Kit, 1/ (38335402)
- COXREELS Hand Crank Hose Reel 1 1/2In. (1185-2020)
- MARTIN SPROCKET & GEAR Spk Roller Torque Limiter, 80TTA26-70 (80TTA26-70)
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 2-1/2 Inch Diameter Gear (H5036251)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56HC Frame (056B17F5305)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (5KC42GN0018)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (5KC49GN0022X)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 48 Frame (5KC36LN26)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5KC49PN0155)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/3 HP, 208-230/190-220V AC Voltage, 56H Frame (5KCR48TN3084X)
- MARATHON MOTORS Motor (056B17D2013)
- Marathon Motors General Purpose AC Motors