Shop All AC Air Compressor Motors
This Product is Discontinued
Marathon Motors
Air Compr Motor, 3/4 HP, 3450 rpm, 115V, 56 (Discontinued)
Mfr # 5KC49MN2049Y
Zoro # G2323106
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Capacitor-Start
- HP 3/4
- RPM Range 3,001-3,600
- Voltage 115V AC
- Frame 56
Product Information
- Brand Marathon Motors
- MFR # 5KC49MN2049Y
- Zoro # G2323106
- Country of Origin Mexico
- Category AC Air Compressor Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 11 1/8 in |
Length Less Shaft | 9 1/4 in |
Description
Commercial Duty Air Compressor Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115V AC, Full Load Amps 12.5 A, 56 Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.