Shop All 3-Phase AC Motors
Marathon Motors
3-Phase Severe Duty Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,768 Nameplate RPM
Mfr # 256TTFCD6529
Zoro # G9943787
product price: $2,052.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,052.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 20
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Product Information
- Brand Marathon Motors
- MFR # 256TTFCD6529
- Zoro # G9943787
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 25 7/8 in |
Length Less Shaft | 21 7/8 in |
Shaft Length | 4 in |
Shaft Dia. | 1 5/8 in |
Lead Length | 9" to 8" |
Description
Severe Duty Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 1,768, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 48.5/24.2 A, 256T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class H, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-16TC-1 (TFT-16TC-1)
- INGERSOLL-RAND High Efficiency Filter, 250 psi, 235cfm (FA400IH)
- BATTERY DOCTOR Corrosion Inhibitor, Blue, Tube, 4 oz. (16204)
- FASCO Unit Heater Motor, 1550 rpm, 208-230V (D258)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (5K38PN47)
- MARATHON MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (286TTDBD6026)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 182T Frame, 115/230V AC Voltage, 1,165 Nameplate RPM (182TCDW17084)
- MARATHON MOTORS 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (284TTDBD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (145TTDR6133)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,774 Nameplate RPM (254TTDBD6026)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 182/4 Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (36VE91)
- Marathon Motors 3-Phase AC Motors