Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 50 HP, 326T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM
Mfr # 326TTDBD6026
Zoro # G4790401
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$3,070.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 50
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Product Information
- Brand Marathon Motors
- MFR # 326TTDBD6026
- Zoro # G4790401
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 5 1/4 in |
Shaft Dia. | 2 1/8 in |
Overall Length | 29 3/4 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 24 1/2 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 50 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 118.0/59.0 A, 326T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 40" (B40)
- ARO Sleeve Valve, 3/8 In FNPT x MNPT (600-3)
- DIXON Swivel 3/8" Hose I.D, 3/8" Thread (1030606C)
- TITAN PRO Round Motor Run Capacitor, 440-370VAC (TRCF100)
- MARATHON MOTORS Split-Phase Fan and Blower Motor, 1/2 to 1/6 HP, 56 Frame, 115V AC Voltage (5KH49PN3026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (184TTDW16038)
- MARATHON MOTORS Marathon General Purpose Three Phase TEFC Motor, 100 HP, 1785 RPM, 230/460V, TEFC (GT1046A)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (182TTFBD6027)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (182TTDBD6076)
- ISGEV 3Ph 1-1/2Hp 1700Rpm 15/16In 480V-Ac Ac Motor (AFT-90S4)
- Marathon Motors General Purpose AC Motors