Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM
Mfr # 184TTFCD6026
Zoro # G5809824
product price: $767.99
/ea
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 5
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Product Information
- Brand Marathon Motors
- MFR # 184TTFCD6026
- Zoro # G5809824
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 1/8 in |
Overall Length | 16 1/16 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 13 5/16 in |
Shaft Length | 2 3/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 13.2/6.6 A, 184T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Dual Piston Cylinder, 25mmBore, 50mmStrke (CXSJM25-50)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/16 in Hose I.D, 1/4 in Thread (6AFP6)
- WILKERSON Desiccant, Replacement, Refills: 4 (DRP-85-059)
- FESTO Suction Cup ESS-50-SU (ESS-50-SU)
- MARATHON MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (256TTFCD6070)
- MARATHON MOTORS 3-Phase General Purpose Motors, 3/4 HP, 56HC Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (056T11F15542)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (254TTFCD6070)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 56HZ Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D3303)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (145TTFR6058)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (184TTDW16038)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (145TTFR13002)
- Marathon Motors 3-Phase AC Motors