Shop All 3-Phase AC Motors
This Product is Discontinued
Marathon Motors
3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (Discontinued)
Mfr # 056T34F5302
Zoro # G7511515
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face/Base
- HP 3/4
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Product Information
- Brand Marathon Motors
- MFR # 056T34F5302
- Zoro # G7511515
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 1/16 in |
Overall Length | 11 13/16 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 9 3/4 in |
Manufacturers Warranty Length | 1 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.0-3.2/1.6 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.