Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM
Mfr # 182TTFCD6001
Zoro # G5641973
Sold in multiples of 2 for $1,107.98
Free Shipping & Returns
$1,107.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 3
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Product Information
- Brand Marathon Motors
- MFR # 182TTFCD6001
- Zoro # G5641973
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 3/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 15 1/16 in |
Length Less Shaft | 12 5/16 in |
Shaft Dia. | 1 1/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 3,530, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 8.2/4.1 A, 182T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON MNPT, 3/4"xHose, Barb, 3/8" (1020612C)
- MAXIM Hyd Cylinder, 3 In Bore, 16 In Stroke (218-339)
- CONCENTRIC INTERNATIONAL Gear Pump, 2 Stage, 3600 RPM, 13.6 GPM (1003754)
- ARO Pneumatic Oil Filter, 1/4 In. NPT, 49 cfm (F35121-300)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (184TTDBD6026)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D99083)
- MARATHON MOTORS 3-Phase General Purpose Motors, 3/4 HP, 56HC Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (056T11F15542)
- MARATHON MOTORS Marathon Motors, G580, 056T17T5305, 1/3-1/4HP, 1800RPM, 208-230/460V, 3PH, 56C FR, TENV (G580)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (143TTFR15642)
- MARATHON MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (286TTFCD6070)
- BALDOR-RELIANCE Baldor-Reliance .33HP 1800RPM 56 Frame 3PH 230/460V, ODP, Rigid, Premium Efficiency (EM31104)
- Marathon Motors General Purpose AC Motors