Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 20 HP, 256T Frame, 208-230/460V AC Voltage, 1,768 Nameplate RPM
Mfr # 256TTFCD6026
Zoro # G9815671
product price: $2,164.99
/ea
Free Shipping & Returns
$2,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 20
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Product Information
- Brand Marathon Motors
- MFR # 256TTFCD6026
- Zoro # G9815671
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 25 7/8 in |
Length Less Shaft | 21 7/8 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 4 in |
Shaft Dia. | 1 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 1,768, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 53.0-48.5/24.2 A, 256T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Hand Pump, HDPE, 5.50 in. H, Black (34463)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFR9)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (5UKF2)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 20 ft Length, 300 psi (4420 OLP)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (056T17D15850)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (145TTFR16331)
- MARATHON MOTORS Motor, OPEN, 48Y, 1/60/115, 1/3,1725 (5KH39QN5514T)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (056T11F5308)
- MARATHON MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 3,518 Nameplate RPM (215TTFBD6003)
- MARATHON MOTORS Marathon General Purpose Three Phase TEFC Motor, 100 HP, 1785 RPM, 230/460V, TEFC (GT1046A)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH49)
- Marathon Motors 3-Phase AC Motors