Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM
Mfr # 145TTDR6133
Zoro # G6144932
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Product Information
- Brand Marathon Motors
- MFR # 145TTDR6133
- Zoro # G6144932
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 13 1/2 in |
Shaft Dia. | 7/8 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 11 3/16 in |
Shaft Length | 2 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 6.0/3.0 A, 145T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Oxide Inhibitor, Al to Al/Al to Cu, 4oz (PENA134)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H OFFSET LINK)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 230VAC, Altivar (ATV12H075M2)
- MARATHON MOTORS Marathon Motors, G582, 056T17F5322, 3/4-1/2HP, 1800RPM, 208-230/460V, 3PH, 56C FR, TEFC (G582)
- MARATHON MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1770 Nameplate RPM (286TTFCD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 75 HP, 365T Frame, 230/460V AC Voltage, 1,782 Nameplate RPM (365TTFCD6036)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (056T17D15718)
- MARATHON MOTORS 3-Phase General Purpose Motor, 60 HP, 364T Frame, 230/460V AC Voltage, 1,782 Nameplate RPM (364TTFCD6036)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5KC35MN43)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (CEM3218T)
- Marathon Motors 3-Phase AC Motors