Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 1/4 HP, 63 Frame, 230/460V AC Voltage, 1,700 Nameplate RPM
Mfr # 063T17FH5326
Zoro # G5836144
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1/4
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Product Information
- Brand Marathon Motors
- MFR # 063T17FH5326
- Zoro # G5836144
- Country of Origin China
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 11 mm |
Shaft Length | 23 mm |
Length Less Shaft | 194 mm |
Overall Length | 217 mm |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/4 HP, Nameplate RPM 1,700, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.0/0.50 A, 63 Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Pneumatic Breather Vent, 3/8" NPT (S-1088-6)
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Eye Brkt (5VLY2)
- FESTO Solenoid Valve MHJ10-S-2, 5-QS-6-HF (MHJ10-S-2,5-QS-6-HF)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 46 (FOODSAFE HYDRAULIC FG-46-005)
- MARATHON MOTORS 3-Phase General Purpose Motor, 60 HP, 364T Frame, 230/460V AC Voltage, 1,782 Nameplate RPM (364TTFCD6036)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K32GN30)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (184TTDBD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 145T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (145TTFR16078)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (143TTFR6032)
- MARATHON MOTORS 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (284TTDBD6026)
- BALDOR-RELIANCE Baldor-Reliance Motor EM4115T, 50HP, 1775RPM, 3PH, 60HZ, 326T, 1278M, TEFC, F1 (EM4115T)
- Marathon Motors General Purpose AC Motors