Shop All 3-Phase AC Motors
Marathon Motors
3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM
Mfr # 143TTDR6052
Zoro # G7500866
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 1
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Product Information
- Brand Marathon Motors
- MFR # 143TTDR6052
- Zoro # G7500866
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 1/4 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 10 11/16 in |
Shaft Dia. | 7/8 in |
Overall Length | 13 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.0/1.5 A, 143T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25165-0404 (G25165-0404)
- MIDWEST FASTENER 1" x 1-1/2" x 10 GA Zinc Plated Steel Machine Bushings 10PK (36345)
- MYERS TIRE SUPPLY Shcs M6 W/L-Washer (MTS7H-753528)
- FASCO D140 5", 1/15Hp, 115V, 1050Rpm, Cw (D140)
- MARATHON MOTORS 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,762 Nameplate RPM (215TTFCD6026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (145TTDR16319)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (254TTFL16026)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (5K38PN47)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 145T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (145TTFR16078)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (184TTFBD6027)
- SANYO DENKI Abs Super Absosyn Servo Motor (69BM007HXRZ1)
- Marathon Motors 3-Phase AC Motors