Shop All 3-Phase AC Motors
Marathon
Motor L440A, 125,900, TEFC, 445T, 3/60/460
Mfr # L440A
Zoro # G102060909
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$23,450.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marathon
- MFR # L440A
- Zoro # G102060909
- UPC # 722856052230
- Country of Origin United States
- Category 3-Phase AC Motors
Description
125,900,TEFC,445T,3/60/460
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size (SVHC8-8F)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 11 # of Teeth (41B11)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (145TTDR6133)
- GREY PNEUMATIC 3/8"DR X 3/8" UNIV JNT (1129UJ)
- MARATHON 1.5 Hp General Purpose Farm Duty Motor, 1 Phase, 1800 Rpm (C1909)
- MARATHON 0.50 Hp General Purpose Motor, 1 Phase, 1200 Rpm, G578 (G578)
- MARATHON General Purpose Low Voltage IEC Motor 3 Hp, 3 phase, 1800 RPM, 230/460 V, 100L Frame, TEFC (R822)
- MARATHON Motor R451B, 3KW-4HP, 3600, TEFC, 100L, 3/60/575 (R451B)
- MARATHON Motor 0.50 Hp Variable Speed Motor, 3 Phase, 1800 Rpm, 230/460 V, 56C Frame, Tenv (Y360)
- MARATHON 1.5 Hp General Purpose Motor, 1 Phase, 1800 Rpm, C1160 (C1160)
- WEG WEG - 60036ET3G588/9S-W22, 600 HP, 3600 RPM, TEFC, 588/9S FRAME, 460 VOLTS (60036ET3G588/9S-W22)
- Marathon 3-Phase AC Motors