Shop All Capacitor Start AC Motors
Marathon
Motor General Purpose, 5 HP, 3600 RPM, 230/460 V & 50HZ 190/380 V at next lower HP, 182TC
Mfr # GT0312
Zoro # G306604619
product price: $1,039.99
/ea
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Marathon
- MFR # GT0312
- Zoro # G306604619
- UPC # 722856183323
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 1.25In Bore Dia (1654 2RS PRX)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 21.2 inch OD (25V2120SF)
- SPEAKMAN Hot and Cold Cartridge Repair, SB-1811 (RPG05-0914)
- DODGE Type E Bearings, FC-E-300R TYPE E-XTRA (FC-E-300R TYPE E-XTRA)
- MARATHON General Puprose Motor 5 HP, 1800 RPM, 230/460 V & 50HZ 190/380 V, 182T Frame (GT1513)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (L3406M)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D2098)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56HZ Frame (5UKF8)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3 HP, 115/230V AC Voltage, 182T Frame, 3450 Nameplate RPM (L1406T)
- LEESON 1/8 Hp Motor (M1125071.00)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (1K066)
- Marathon Capacitor Start AC Motors