Shop All Plate Casters
Marathon Industries
Marathon Flat Free 8 Swivel Caster
Mfr # 00316
Zoro # G108622439
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 3
- Color Gray
- Type 8" Swivel Caster
Product Information
- Brand Marathon Industries
- MFR # 00316
- Zoro # G108622439
- UPC # 813117003167
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Width | 3 |
Details
Color | Gray |
Type | 8" Swivel Caster |
Description
Made of solid polyurethane, this tire has the same bounce, feel, and cushioning as a regular air-filled tire with the benefit of never going flat Non-marking, polyurethane will also not be affected by ozone or UV Rays. Flat Free Swivel Caster. Outside Tire Diameter: 8. Diameter of Tire and Caster: 10. Caster is 4x4.5. Not for Highway Use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Black (CL1385Q)
- POST GUARD Post Sleeve, 7" Dia, 72" H, Orange (CL1386HH71)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 38BF (KG38 AB1)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R2630A3E20B4AC1P6)
- MARATHON INDUSTRIES Marathon Flat-Free 10 Swivel Caster (00302)
- MARATHON INDUSTRIES Marathon Flat-Free 10 Rigid Caster (00301)
- MARATHON INDUSTRIES Marathon 00301 Flat-Free 10" Rigid Caster (301)
- MARATHON INDUSTRIES Marathon 00315 8" Flat-Free Rigid Caster (315)
- MARATHON INDUSTRIES Marathon 8 Flat-Free Rigid Caster (00315)
- ZORO SELECT Rigid Pneumatic Cstr, 10 in., 350 lb., Gray (32J676)
- ZORO SELECT Plate Caster, 1650 lb. Ld Rating, Ball (LU-GTH 160K)
- Marathon Industries Casters