Shop All 3-Phase AC Motors
Marathon
General Purpose Motor 7.5 Hp, 3600 Rpm, 230/460 V & 50Hz 190/380 V, 213T Frame
Mfr # GT1515
Zoro # G006629424
product price: $1,129.99
/ea
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Marathon
- MFR # GT1515
- Zoro # G006629424
- UPC # 722856181787
- Country of Origin Mexico
- Category 3-Phase AC Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1"-11-1/2 Thread Size, ST Series (BST-8M)
- VIAIR Portable Compressor Air Extension Hose, 8 (00016)
- DAYTON 5VX830 Cogged V-Belt, 83" Outside Length, 5/8" Top Width, 1 Ribs (2L435)
- DODGE F4B-SC-107 207 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-7/16 in Bore (124208)
- MARATHON Motor K457, 1/2,1800, TENV, 56C, 3/60/208-230/460 (K457)
- MARATHON General Purpose Motor 3 Hp, 3 Phase, 1800 Rpm, 230/460 V & 50Hz 190/380 V, 182T Frame (GT1510)
- MARATHON Motor K065, 2,1725/1425, DP, 56HZ, 3/60/208-230/460 (K065)
- MARATHON Motor G828, 1/3,1800, EPNV, 56C, 3/60/208-230/460 (G828)
- MARATHON Motor G1515, 1/2,1800, TEFC, 56C, 1/60/115/230 (G1515)
- MARATHON 0.75 Hp General Purpose Motor, 3 Phase, 900 Rpm (H181)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (11W368)
- Marathon 3-Phase AC Motors