Shop All Flat Free Wheels
Marastar
Polyurethane Flat Free Wheel, 300 lb, Gray
Mfr # 01014
Zoro # G5104556
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 9 5/16 in
- Fits Axle Dia. 3/4"
- Wheel Width 1 3/4 in
- Caster Wheel/Tread Material Polyurethane
- Load Rating 300 lb
Product Information
- Brand Marastar
- MFR # 01014
- Zoro # G5104556
- UPC # 813117010141
- Country of Origin China
- Category Flat Free Wheels
Dimensions
Wheel Dia. | 9 5/16 in |
Fits Axle Dia. | 3/4" |
Wheel Width | 1 3/4 in |
Hub Length | 4 in |
Bore Dia. | 3/4 in |
Tire Rim Dia. | 4 11/16 in |
For Axle Size | 3/4 in |
Description
Flat-Free Polyurethane Foam Wheel, 300 lb Load Rating, Smooth Tread, 9 5/16 in Wheel Dia., 1 3/4 in Wheel Width, For Axle Size 3/4 in, 9x3.50-4, Standard Tire Rim Type, Center Mount Hub Position, 4 in Hub Length, Steel Hub Material, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH 331734W35 1/2Hp 115/230V 1725 Rpm Frame (2221405)
- GLEASON REEL Round Electrical Cable, SO, 14/4c, 1 Ft L (GR99140402)
- RUBBERMAID COMMERCIAL Rolling Step Stool, Curved Design, 2-Step, 16 dia. x 13.5h, Beige (FG252300BEIG)
- WERNER 4 ft Fiberglass Platform Stepladder, 300 lb Capacity (P6202)
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White (30426)
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White (30226)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00056)
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White (00126)
- MARASTAR Silver Polyurethane Flat Free Wheel (2-Pack) (30210)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00030)
- CASTERHQ 8"x2" Drywall Cart Wheel- Non-Marking TPR Wheel, 700lbs each (CB8X2TPRW)
- Marastar Caster Wheels