Shop All Rubber Wheels
Marastar
Hand Truck Wheel, 3/4in Bore Dia, Centered
Mfr # 40N433
Zoro # G8986914
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Type Centered
- Hub Length 2 1/2 in
- Fits Axle Dia. 3/4"
- Tread Ribbed
Product Information
- Brand Marastar
- MFR # 40N433
- Zoro # G8986914
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 1/2 in |
Fits Axle Dia. | 3/4" |
Wheel Dia. | 8 in |
Wheel Width | 1 1/2 in |
Tire Rim Dia. | 4 13/16 in |
Bore Dia. | 3/4 in |
For Axle Size | 3/4 in |
Description
Flat-Free Solid Rubber Wheel, 500 lb Load Rating, Ribbed Tread, 8 in Wheel Dia., 1 1/2 in Wheel Width, For Axle Size 3/4 in, 8x2, Standard Tire Rim Type, Center Mount Hub Position, 2 1/2 in Hub Length, Plastic Hub Material, No Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Red (452R55)
- INDUSCO Snatch Hook, Block, 2T 3"3/8" W/R (16900203)
- EQUIPTO Ship Stair w24" height 4' to 4'10" (1524L04)
- DAYTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 230/460V, Red (452R38)
- MARASTAR Solid Rubber Wheel, 8 in Dia, 280 lb, Black (16V340)
- MARASTAR Solid Rubber Wheel, 10 in. Dia., 440 lb. (16V341)
- MARASTAR Hand Truck Wheel, 3/4 in. Bore Dia, 600 lb (40N439)
- MARASTAR Solid Rubber Wheel, 8 in Dia, 500 lb, Black (16V338)
- MARASTAR Solid Rubber Wheel, 10 in. Dia., 350 lb. (16V336)
- MARASTAR Hand Truck Wheel, 5/8 in. Bore Dia, 600 lb (40N438)
- HAMILTON Mort Wheel, 12X4 1Rb (W-1240-R-1)
- Marastar Caster Wheels