Shop All Flat Free Wheels
Marastar
Flat Free Wheel, Polyurethane, 500lb, White
Mfr # 00063
Zoro # G5104495
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 15 1/2 in
- Fits Axle Dia. 3/4"
- Wheel Width 3 in
- Caster Wheel/Tread Material Polyurethane
- Load Rating 500 lb
Product Information
- Brand Marastar
- MFR # 00063
- Zoro # G5104495
- UPC # 813117000630
- Country of Origin China
- Category Flat Free Wheels
Dimensions
Wheel Dia. | 15 1/2 in |
Fits Axle Dia. | 3/4" |
Wheel Width | 3 in |
Hub Length | 3 in |
Bore Dia. | 3/4 in |
Tire Rim Dia. | 15 3/8 in |
For Axle Size | 3/4 in |
Description
Flat-Free Polyurethane Foam Wheel, 500 lb Load Rating, Ribbed Tread, 15 1/2 in Wheel Dia., 3 in Wheel Width, For Axle Size 3/4 in, 4.80/4.00-8, Standard Tire Rim Type, Center Mount Hub Position, 3 in Hub Length, Steel Hub Material, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1STSOURCE PRODUCTS Bearing Housing 1SP-B5248 (1SP-B5248)
- REESE Wheel Ring Dock Chock, For Trailer Jacks (7000300)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 9-29 (1/2") (T3990801)
- DURABLE CORP 4.5" X 12" X 24" Loading Dock Bumper (B4512-24)
- MARASTAR Never Flat Wheel, 8 in. Dia., 300 lb. (2LY54)
- MARASTAR Flat Free Wheel, Polyurethane, 350lb, White (00081)
- MARASTAR Silver Polyurethane Flat Free Wheel (2-Pack) (30210)
- MARASTAR Flat Free Wheel, Polyurethane, 300 lb, Gray (00014)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00047)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00030)
- MARASTAR Flat Free Wheel, Polyurethane, 250lb, Black (92001)
- Marastar Flat Free Wheels