Shop All Flat Free Wheels
Marastar
Flat Free Wheel, Polyurethane, 275 lb, Gray, Tread: Sawtooth
Mfr # 00091
Zoro # G9751822
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 5/8 in
- Fits Axle Dia. 5/8"
- Wheel Width 3 in
- Caster Wheel/Tread Material Polyurethane
- Load Rating 275 lb
Product Information
- Brand Marastar
- MFR # 00091
- Zoro # G9751822
- Country of Origin China
- Category Flat Free Wheels
Dimensions
Wheel Dia. | 8 5/8 in |
Fits Axle Dia. | 5/8" |
Wheel Width | 3 in |
Hub Length | 3 in |
Bore Dia. | 5/8 in |
Tire Rim Dia. | 4 5/8 in |
For Axle Size | 5/8 in |
Description
Flat-Free Polyurethane Foam Wheel, 275 lb Load Rating, Sawtooth Tread, 8 5/8 in Wheel Dia., 3 in Wheel Width, For Axle Size 5/8 in, 2.80/2.50-4, Standard Tire Rim Type, Center Mount Hub Position, 3 in Hub Length, Steel Hub Material, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift, 29/32 in Hook Opening (29XP37)
- VESTIL STEEL PIPE SAFETY BOLLARD 24"X5.5" BLACK (BOL-24-5.5-BK)
- FLASH FURNITURE HERCULES Series Steel Stack Chair and Church Chair Dolly (8-FD-BAN-CH-DOLLY-GG)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Wheel Swivel Caster with Ball Bearing (SCC-30CS820-TPRBD)
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White (30226)
- MARASTAR Flat Free Wheel, Polyurethane, 275 lb, Gray (00026)
- MARASTAR Flat Free Wheel, Polyurethane, 150 lb, Gray (33101)
- MARASTAR Flat Free Wheel, Polyurethane, 350lb, White (00081)
- MARASTAR Flat Free Wheel, Polyurethane, 275 lb, Gray (00025)
- MARASTAR Never Flat Wheel, 10 in. Dia., 350 lb. (4DE48)
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White (00126)
- Marastar Flat Free Wheels