Shop All Plate Casters
Marastar
Flat Free Rigid Caster, 8-1/2 in., 275 lb.
Mfr # #00315
Zoro # G9751856
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Caster Product Group Rigid Caster
- Load Rating 275 lb
- Caster Wheel/Tread Material Polyurethane
- Wheel Dia. 8 in
Product Information
- Brand Marastar
- MFR # #00315
- Zoro # G9751856
- UPC # 00696450191766
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Overall Height | 9-7/8" |
Mounting Height | 9 7/8 in |
Mounting Plate Size | 4 in x 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Hub Width | 3-31/32" |
Tire Rim Dia. | 4 39/64 in |
Plate Size | 4-1/2" x 4" |
Description
Plate Caster with Flat-Free Wheels, Load Rating Range 0 to 299 lb, Load Rating 275 lb, Tread Sawtooth, Wheel Dia. 8 in, Wheel Width 3 in, Inside Bolt Hole Spacing 3 in x 3 in, Outside Bolt Hole Spacing 2-3/4 in x 3-5/8 in, Caster Brake Type No Brake Included, Caster Product Group Rigid Caster, Caster Sub-Type Rigid, Operating Temperature Range 0 Degrees to 100 Degrees F, Non-Marking Yes, Wheel/Tread Material Polyurethane, Tire Rim Dia. 4 39/64 in, Tire Thickness 2 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21R-C040R-16)
- US CARGO CONTROL 1/2" - 5/8" Lever Binder (CB160)
- WESCO Drum Truck, Deluxe Series, 15BT (240001)
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 15 ft, Fiberglass (FMT-17)
- MARASTAR Flat Free Swivel Caster, 8-1/2 in, 275 lb. (#00316)
- MARASTAR Flat Free Rigid Caster, 10-1/4 in, 300 lb. (#00301)
- MARASTAR Flat Free Swivel Caster, 10-1/4 in, 300 lb (#00302)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Swivel Caster Set with Ball Bearings and Brakes SCC (SCC-30CS820-TPRBD-TLB-4)
- SERVICE CASTER 3.25 Inch Glass Filled Nylon Wheel Swivel Caster with Ball Bearing SCC (SCC-30CS3420-GFNB)
- MARATHON INDUSTRIES Marathon Flat Free 8 Swivel Caster (00316)
- ZORO SELECT Rgd Plate Caster, Rubber, 2 in., 110 lb. (BPXA-VPA 50G)
- Marastar Plate Casters