Shop All Fan Parts
This Product is Discontinued
Maradyne
Switch Rheostat Fan, 24V (Discontinued)
Mfr # 53025-08
Zoro # G8055041
This Product is Discontinued
Key Features
- For Use With F-3000 Series
- Input Voltage 24V AC
- Compatible with Series HC-410224/HC-410324
- Primary Voltage 24V AC
- Product Type Speed Control
Product Information
Details
For Use With | F-3000 Series |
Item | Switch Rheostat Fan,24V |
Items Controlled | Fans |
Input Voltage | 24V AC |
Compatible with Series | HC-410224/HC-410324 |
Primary Voltage | 24V AC |
Product Type | Speed Control |
Description
Speed Control, Input Voltage 24V AC, Compatible with Series HC-410224/HC-410324, Primary Voltage 24V AC, Items Controlled Fans, Product Type Speed Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.