Shop All Air Circulators
Maradyne
Pacesetter Fan 16" 12VAC
Mfr # MP162K
Zoro # G8054326
product price: $86.95
/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 16"
- Voltage 12VAC
- Includes (4) 90 Mounting Feet, Mating Pigtail Connector; Nylon Pull Through Tie Kit
- Blade Dia. 16"
- Watts 225
Product Information
- Brand Maradyne
- MFR # MP162K
- Zoro # G8054326
- UPC # 810349010901
- Country of Origin Mexico
- Category Air Circulators
Dimensions
Blade Diameter | 16" |
Blade Dia. | 16" |
Width | 4.42" |
Details
Item | Pacesetter Fan |
Voltage | 12VAC |
Includes | (4) 90 Mounting Feet, Mating Pigtail Connector; Nylon Pull Through Tie Kit |
Watts | 225 |
Application | Air Circulator |
Description
Pacesetter Series Universal Fan,16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL Vacuum Pump Oil, Yellow, 1 Gal. (43286)
- YORK Limit Switch, Auto Reset, L140-30F (S1-025-35380-000)
- E. L. FOUST CO Carbon Media Tray (400-2260)
- HEIL QUAKER /ICP 1070952 Sensor Flame Q354 Sk (1070952)
- MARADYNE Pacesetter Fan 13" 12VAC (MP136K)
- MARADYNE Pacesetter Fan 8" 12VAC (MP089K)
- MARADYNE Pacesetter Fan 11" 12VAC (MP119K)
- AIRMASTER FAN Fan 24 Wall/Ceiling Mount Fan 1/3 HP 5220 CFM (71725)
- ARGO Arm-6P 6 Zone Circulator Relay (ARM-6P)
- PURAERO Portable Blower, 4000 cfm, 2 Speeds, 115 V (PA-250-AF)
- LASKO Blower Fan, 120V, 11" H, 11 1/2" L (X12904)
- Maradyne Air Circulators