Shop All Direct Drive Exhaust Fans
Maradyne
Cooling Fan, 16 Inch, 12 VDC, 2170 CFM
Mfr # M162K
Zoro # G3274022
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Performance
- Blade Dia. 16 in
- Fan Voltage 12V DC
- Exhaust/Supply Fan Motor HP 3/16 hp
- CFM @ 0.000-In. SP 2,170 cfm
Product Information
- Brand Maradyne
- MFR # M162K
- Zoro # G3274022
- UPC # 810349010178
- Country of Origin Turkey
- Category Direct Drive Exhaust Fans
Dimensions
Blade Dia. | 16 in |
Max. Depth (In.) | 3 3/8 in |
Venturi Clearance Dia. (In.) | 28 |
Height (In.) | 16 3/8 in |
Width (In.) | 15 7/8 in |
Blade Diameter | 16 in |
Overall Diameter | 16 1/4 in |
Overall Depth | 3 1/4 in |
Description
Cooling Fan, Blade Diameter 16 in, Overall Diameter 16 1/4 in, Motor Horsepower 1/4 hp, Motor Speed 2,600 RPM, Motor Enclosure Totally Enclosed, Number of Blades 10, Overall Depth 3 1/4 in, Airflow @ 0.000 in SP 2,170 cfm, Airflow @ 0.125 in SP 1,950 cfm, Full Load Current 18 A, Includes (4) 90 Degrees Mounting Feet, Nylon Tie Kit, Pigtail Connector, Rubber Spacers, Material Nylon, Maximum Ambient Operating Temperature 200 Degrees F, Standards DIN EN 60529, IP68
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Motor Assembly (97015163)
- DAYTON 30 in Backdraft Damper / Wall Shutter, 30-1/2 in x 30-1/2 in (1C055)
- AIR HANDLER 16x27x1 Synthetic Pleated Air Filter, MERV 7 (21C060)
- HONEYWELL Yoke Assy., Mp953B, D, F. (316059A/U)
- MARADYNE Cooling Fan, 12 Inch, 12 VDC, 1155 CFM (M123K)
- MARADYNE Cooling Fan, 10 Inch, 12 VDC, 950 CFM (M103K)
- MARADYNE Cooling Fan, 16 Inch, 12 VDC, 1810 CFM (M166K)
- MARADYNE Cooling Fan, 14 Inch, 12 VDC, 1555 CFM (M146K)
- MARADYNE Cooling Fan, Reversible, 12 in. dia., 12VDC (M122K)
- J & D MFG J&D 36in Galvanized Wall Master Exhaust Fan, Direct Drive, 1/2hp (VF36DM)
- HESSAIRE PRODUCTS. Hessaire 36" Direct Drive Box Fan 36D370S-N, 1/2HP, 1PH, 11070 CFM, With Shutter (36D370S-N)
- Maradyne Direct Drive Exhaust Fans