Shop All Axial Fans and Accessories
Maradyne
Champion Fan, 12V, 2.48" W.
Mfr # M093K
Zoro # G8054411
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 130
- Width 2.48"
- Voltage 12V
Product Information
- Brand Maradyne
- MFR # M093K
- Zoro # G8054411
- UPC # 810349010048
- Country of Origin Turkey
- Category Axial Fans and Accessories
Dimensions
Width | 2.48" |
Details
Watts | 130 |
Voltage | 12V |
Item | Champion Fan |
Description
Champion Series Universal Fan,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTRACT-ALL Fume Extractor, Portable, 800 cfm (SP-800)
- GOODMAN Thermostatic Expan Valve, 2-1/2 to 3 tons (TX3N4)
- GIZMO Ceramic Oscillationg Heater Black (GI894415)
- ROBERTSHAW Magnetic Safety (1720-003)
- MARADYNE Champion Fan, 12V, 2.48" W. (M113K)
- MARADYNE Champion Fan, 12V, 3.19" W. (M142K)
- DAYTON Standard Square Axial Fan, 120V AC, 99 cfm, 4-11/16 in W. (55VD38)
- WIEGMANN Exhaust Grille, 4"x4" (EG44B)
- WIEGMANN Exhaust Grille, 6"x6" (EG66B)
- DAYTON Axial Fan, Sqaure, 105 CFM, 230V AC, 1 Phase (4WT33)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 106 cfm, 10 1/10 in W. (3240110)
- Maradyne Axial Fans and Accessories