Shop All Tool Storage Accessories
Mapp Caster
Tool Box and Job Box Casters, 6" Steel Wheel Casters, 5000# Cap.
Mfr # 146CIRB620-TOOLBOX
Zoro # G3261101
product price: $219.99
/pk 4, $55.00/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Product Information
- Brand Mapp Caster
- MFR # 146CIRB620-TOOLBOX
- Zoro # G3261101
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | Tool Box and Job Box Casters, 6" Steel Wheel Casters, 5000# Cap. |
Material | Steel |
Description
This toolbox caster kit contains two swivel with brake casters with (6 in. x 2 in.) steel wheels & two rigid Casters with two (6 in. x 2 in.) steel wheels. A combination of swivel & rigid casters provide you the ability to steer your toolbox in a desired direction. This kit also includes 16 one-inch long bolts (5/16), 16 nuts (5/16) & 16 washers to mount the casters to your pit. Each heavy duty caster in this kit can hold up to 1250 lbs. per caster. All four casters together give you a total capacity of 5000 lbs. when weight is evenly distributed. These casters give you an overall height of 7-1/2 inches from the ground.
Cast Iron is the standard metal wheel used by most industries unless a heavier capacity is needed. Great for carrying constant heavy loads like a job box. The heavy duty cast iron wheels come with thicker treads, stronger spokes, & larger hub diameter compared to the standard cast iron. While cast iron is very strong, it is tough on floors & could lead to floor damage.
These casters should mount to Milwaukee, Ridgid, Jobox, Husky, Kobalt, Westward, Dewalt, Knaack, Entrix & more toolboxes/job site boxes. PLEASE CONFIRM FOR YOURSELF PRIOR TO PURCHASING. Check the photos for exact mounting hole dimensions.
Cast Iron is the standard metal wheel used by most industries unless a heavier capacity is needed. Great for carrying constant heavy loads like a job box. The heavy duty cast iron wheels come with thicker treads, stronger spokes, & larger hub diameter compared to the standard cast iron. While cast iron is very strong, it is tough on floors & could lead to floor damage.
These casters should mount to Milwaukee, Ridgid, Jobox, Husky, Kobalt, Westward, Dewalt, Knaack, Entrix & more toolboxes/job site boxes. PLEASE CONFIRM FOR YOURSELF PRIOR TO PURCHASING. Check the photos for exact mounting hole dimensions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 7 in Locking Adjusting Plain Grip Locking Plier (1ECE8)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 4 3/4 in Throat Depth (1200-S24)
- MAKITA Shelf Brush, 3-3/4 (198540-1)
- KO-KEN Socket set 12 Point 35 pieces 3/8 Sq. Drive (3279AM)
- MAPP CASTER Tool Box and Job Box Casters, 4" Polyolefin Wheel Casters, 2000# Cap. (X46PO42-TOOLBOX)
- MAPP CASTER Tool Box and Job Box Casters, 6" Polyolefin Wheel Casters, 2500# Cap. (X46PO62-TOOLBOX)
- MAPP CASTER Tool Box and Job Box Casters, 4" Phenolic Wheel Casters, 3200# Cap. (146DURB420-TOOLBOX)
- MAPP CASTER Tool Box and Job Box Casters, 5" Polyurethane Wheel Casters, 5000# Cap. (146UIRB520-TOOLBOX)
- MAPP CASTER Tool Box and Job Box Casters, 5" Phenolic Wheel Casters, 4000# Cap. (146DURB520-TOOLBOX)
- MAPP CASTER Tool Box and Job Box Casters, 6" Phenolic Wheel Casters, 4800# Cap. (146DURB620-TOOLBOX)
- WEATHER GUARD FASTENERS FOR TOOLBOX (999-20PK)
- Mapp Caster Tool Storage Accessories