Shop All Tool Storage Accessories
Mapp Caster
Tool Box and Job Box Casters, 5" Phenolic Wheel Casters, 4000# Cap.
Mfr # 146DURB520-TOOLBOX
Zoro # G3261208
product price: $166.99
/pk 4, $41.75/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mapp Caster
- MFR # 146DURB520-TOOLBOX
- Zoro # G3261208
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | Casters |
Description
This Toolbox Caster kit contains two swivel with brake casters with (5 in. x 2 in.) phenolic wheels & two rigid casters with two (5 in. x 2 in.) phenolic wheels. A combination of swivel & rigid casters provide you the ability to steer your toolbox in a desired direction. This kit also includes 16 one-inch long bolts (5/16), 16 nuts (5/16) & 16 washers to mount the casters to your toolbox or gangbox. Each heavy duty caster in this kit can hold up to 1000 lbs per caster. All four casters together give you a total capacity of 4000 lbs for all your tools when weight is distributed evenly. Make sure to be mindful of clearance though. These casters give you an overall height of 6-1/2 inches from the ground.
Phenolic wheels are a great alternative to steel wheels. Phenolic wheels give you similar capacities to steel wheels, however, they provide better floor protection, slightly quieter rolling, do not rust & are more economically priced. Phenolic wheels are made using phenolic resin mixed with macerated canvas which yields a high capacity & high impact wheel. They have hard treads & will not flat spot over time which is why they are often used on equipment with heavy loads. Phenolic wheels are resistant to oil, grease, chemicals & solvents. They are also non-metallic & non-sparking.
These casters should mount to Milwaukee, Ridgid, Jobox, Husky, Kobalt, Westward, Dewalt, Knaack, Entrix & more toolboxes/job site boxes. PLEASE CONFIRM FOR YOURSELF PRIOR TO PURCHASING. Check the photos for exact mounting hole dimensions.
Phenolic wheels are a great alternative to steel wheels. Phenolic wheels give you similar capacities to steel wheels, however, they provide better floor protection, slightly quieter rolling, do not rust & are more economically priced. Phenolic wheels are made using phenolic resin mixed with macerated canvas which yields a high capacity & high impact wheel. They have hard treads & will not flat spot over time which is why they are often used on equipment with heavy loads. Phenolic wheels are resistant to oil, grease, chemicals & solvents. They are also non-metallic & non-sparking.
These casters should mount to Milwaukee, Ridgid, Jobox, Husky, Kobalt, Westward, Dewalt, Knaack, Entrix & more toolboxes/job site boxes. PLEASE CONFIRM FOR YOURSELF PRIOR TO PURCHASING. Check the photos for exact mounting hole dimensions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 48" Aluminum Pipe Wrench, 6" Jaw Opening (D080048)
- AMERICAN POWER PULL POST PULLER RED 36"" (14600)
- BESSEY C-Clamp, 6 in Maximum Opening, Black (CM60)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Metr (41-20MM)
- MAPP CASTER Tool Box and Job Box Casters, 6" Phenolic Wheel Casters, 4800# Cap. (146DURB620-TOOLBOX)
- MAPP CASTER Tool Box and Job Box Casters, 5" Polyurethane Wheel Casters, 5000# Cap. (146UIRB520-TOOLBOX)
- MAPP CASTER Tool Box and Job Box Casters, 5" Polyolefin Wheel Casters, 2000# Cap. (X46PO52-TOOLBOX)
- MAPP CASTER Tool Box and Job Box Casters, 6" Polyurethane Wheel Casters, 5000# Cap. (146UIRB620-TOOLBOX)
- MAPP CASTER Tool Box and Job Box Casters, 4" Steel Wheel Casters, 3200# Cap. (146CIRB420-TOOLBOX)
- MAPP CASTER Tool Box and Job Box Casters, 6" Steel Wheel Casters, 5000# Cap. (146CIRB620-TOOLBOX)
- NANUK CASES Customized Foam Insert, 985-FOAM_AR (985-FOAM_AR)
- Mapp Caster Tool Storage Accessories