Shop All Plate Casters
Mapp Caster
8"X2" Rubber on Nylon Wheel Swivel Caster - 600 Lbs Capacity
Mfr # 146RNB820S
Zoro # G000593165
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 9-1/2 in
- Swivel Construction Double Ball Raceway - 5/8 in Kingpin
- Swivel Radius 6 in
- Mounting Bolt Dia. 3/8 in or Smaller
- Wheel Color Black
Product Information
- Brand Mapp Caster
- MFR # 146RNB820S
- Zoro # G000593165
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2 in |
Swivel Radius | 6 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Wheel Diameter | 8 in |
Tread Width | 2 in |
Details
Caster Sub-Type | Swivel |
Swivel Construction | Double Ball Raceway - 5/8 in Kingpin |
Wheel Color | Black |
Wheel Type | Rubber on Nylon |
Caster Frame Material | Cold Rolled Steel |
Frame Finish | Bright Zinc Plated |
Weight | 8 lb |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Wheel/Tread Hardness | Shore A 80 (+/-5) |
Load Capacity | 600 lb |
Mounting Plate | 4 in X 4-1/2 in |
Temperature Range | -40°F to 180°F |
Description
Rubber on nylon wheels offer a smooth, quiet, & cushioned ride that will protect floors for an economical price. The nylon core provides equivalent load and impact capacities when compared to cast iron cores, but is rust free and can be used for applications requiring wash downs, high humidity, and outdoor environments. The down side to rubber wheels is they can leave marks on the floor similar to car tires on a road and they have lower capacities compared to other wheels. If you need a non-marking wheel or more capacity, we recommend our thermoplastic rubber wheels or polyurethane wheels.We would not recommend rubber wheels for applications that require sitting in one spot for long periods of time under heavy loads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 4 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-4)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Ylw (1/3CU-HD YELLOW)
- B/A PRODUCTS CO Chain, Grade 70, 3/8 Size, 15 ft., 6600 lb. (11A-38G715)
- SENTINEL Warning Line Replacement Flags, 100Ft (153810)
- MAPP CASTER 4"X2" Polyolefin Swivel Caster with Brake - 500 Lbs Capacity (146PO420SB)
- MAPP CASTER 4"X2" Phenolic Wheel Swivel Caster - 800 Lbs Capacity (146DURB420S)
- MAPP CASTER 4"X2" Polyurethane Wheel Swivel Caster - 600 Lbs Capacity (146UPRB420S)
- MAPP CASTER 4"X2" High Temp Nylon Wheel Swivel Caster W/ Brake - 800 Lbs Cap (146HEAT420SB)
- MAPP CASTER 5"X2" High Temp Nylon Wheel Swivel Caster W/ Brake - 1,000 Lbs Cap (146HEAT520SB)
- MAPP CASTER 8"X2" Poly. Wheel Swivel Caster W/ Top Lock Brake, 1,000 Lbs Cap (146UPRB820SB)
- SERVICE CASTER 6 Inch Solid Polyurethane Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-20S620-SPUB-TLB-2-R-2)
- Mapp Caster Plate Casters