Shop All Plate Casters
Mapp Caster
6"X2" Rugged Thermoplastic Rubber (TPR) Wheel Swvl Caster, 550 Lbs Cap
Mfr # 146RTPR620S
Zoro # G400593239
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Overall Height 7-1/2 in
- Swivel Radius 4-9/16 in
- Frame Finish Bright Zinc Plated
- Swivel Construction Double Ball Raceway - 5/8 in Kingpin
Product Information
- Brand Mapp Caster
- MFR # 146RTPR620S
- Zoro # G400593239
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Swivel Radius | 4-9/16 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Tread Width | 2 in |
Wheel Diameter | 6 in |
Details
Caster Sub-Type | Swivel |
Frame Finish | Bright Zinc Plated |
Swivel Construction | Double Ball Raceway - 5/8 in Kingpin |
Wheel Color | Black |
Caster Frame Material | Cold Rolled Steel |
Wheel Type | Thermoplastic Rubber |
Weight | 5.25 lb |
Wheel/Tread Hardness | Shore A 70 |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Temperature Range | -4°F to 158°F |
Mounting Plate | 4 in X 4-1/2 in |
Load Capacity | 550 lb |
Description
Thermoplastic Rubber Wheels combine the advantages of both a hard & soft tread material in a single wheel, making it one of our favorite caster wheels. Like a hard tread wheel, thermoplastic rubber rolls easily and is very durable. Like a soft tread wheel, it is quiet, protects floors, and has a cushioned ride. These caster wheels also hold up well when exposed to weather, are resistant to chemicals, water, & steam, and reject floor debris.This casters crowned & grooved wheel helps go over all types of terrains. We highly recommend these caster for applications requiring non-marking, floor protective, quiet, & smooth rolling wheels. We would notrecommendedthese wheels for applications that require sitting in one spot for long periods of time under heavy loads.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 In, L100Ft, WLL340Lb, 7x7, Steel (2VJW3)
- KOCH INDUSTRIES. Twine, Sisal 1 Ply X 2250 (5460109)
- DAYTON Spring, MHG302SG (MHG302SG)
- POWER TEAM TIP PROTECTOR 104/204 (PTP4)
- MAPP CASTER 8"X2" Poly. Wheel Swivel Caster W/ Top Lock Brake, 1,000 Lbs Cap (146UPRB820SB)
- MAPP CASTER 5"X2" Red Polyurethane on Iron Wheel Swivel Caster - 1,100 Lbs Cap (146PURB520S)
- MAPP CASTER 5"X2" Polyurethane Wheel Swivel Caster W/ Top Lock Brake - 750 Lbs Cap (146UPRB520SB)
- MAPP CASTER 6"X2" Rubber on Nylon Wheel Swvl Caster W/ Top Lock Brake, 500 Lbs Cap (146RNB620SB)
- MAPP CASTER 4"X2" Red Polyurethane on Iron Wheel Rigid Caster - 800 Lbs Capacity (146PURB420R)
- MAPP CASTER 4"X2" Polyurethane Wheel Swivel Caster W/ Top Lock Brake - 600 Lbs Cap (146UPRB420SB)
- RWM Kingpinlss Plt Cstr, Swl, Poly, 5", 1050 lb (65-UIR-0520-S-42ST)
- Mapp Caster Casters