Shop All Plate Casters
Mapp Caster
6"X2" Rugged Thermoplastic Rubber (TPR) Wheel Rgd Caster - 550 Lbs Cap
Mfr # 146RTPR620R
Zoro # G000593158
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Overall Height 7-1/2 in
- Mounting Plate Bolt Hole Pattern 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in
- Mounting Bolt Dia. 3/8 in or Smaller
- Frame Finish Bright Zinc Plated
Product Information
- Brand Mapp Caster
- MFR # 146RTPR620R
- Zoro # G000593158
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Wheel Diameter | 6 in |
Tread Width | 2 in |
Details
Caster Sub-Type | Rigid |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Frame Finish | Bright Zinc Plated |
Caster Frame Material | Cold Rolled Steel |
Load Capacity | 550 lb |
Wheel Color | Black |
Wheel Type | Thermoplastic Rubber |
Weight | 5.25 lb |
Wheel/Tread Hardness | Shore A 70 |
Mounting Plate | 4 in X 4-1/2 in |
Temperature Range | -4°F to 158°F |
Description
Thermoplastic Rubber Wheels combine the advantages of both a hard & soft tread material in a single wheel, making it one of our favorite caster wheels. Like a hard tread wheel, thermoplastic rubber rolls easily and is very durable. Like a soft tread wheel, it is quiet, protects floors, and has a cushioned ride. These caster wheels also hold up well when exposed to weather, are resistant to chemicals, water, & steam, and reject floor debris.This casters crowned & grooved wheel helps go over all types of terrains. We highly recommend these caster for applications requiring non-marking, floor protective, quiet, & smooth rolling wheels. We would notrecommendedthese wheels for applications that require sitting in one spot for long periods of time under heavy loads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS Arrow Shape Fork Lift Safety Light (FSL-A)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A6E20B8D3C1P6)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 60BF (S60)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 6' - 4-ply (EE4-902-06-T4)
- MAPP CASTER 4"X2" Cast Iron Wheel Rigid Caster - 900 Lbs Capacity (146CIRB420R)
- MAPP CASTER 6"X2" Patriot Poly. on Polyolefin Core Wheel Rgd Caster, 1,000 Lbs Cap (146PRX620R)
- MAPP CASTER 6"X2" Red Poly. on Iron Wheel Rigid Caster W/ Brake, 1,200 Lbs Cap (146PURB620RB)
- MAPP CASTER 6"X2" Phenolic Wheel Swivel Caster - 1,200 Lbs Capacity (146DURB620S)
- MAPP CASTER 6"X2" High Temp Nylon Wheel Swivel Caster - 1,200 Lbs Capacity (146HEAT620S)
- MAPP CASTER 6"X2" Rugged Thrmplstc Rubber(TPR) Whl Swvl Caster W/ Brake, 550Lbs Cap (146RTPR620SB)
- DURASTAR Caster; 8x2 Swvl Fork, Ovation; 8x2 Rubber|Steel Wheel, Black; Roller (34CS820RS23B-03)
- Mapp Caster Casters