Shop All Plate Casters
Mapp Caster
6"X2" Rubber on Nylon Wheel Rigid Caster - 500 Lbs Capacity
Mfr # 146RNB620R
Zoro # G000593196
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7-1/2 in
- Mounting Plate Bolt Hole Pattern 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in
- Mounting Bolt Dia. 3/8 in or Smaller
- Frame Finish Bright Zinc Plated
- Caster Frame Material Cold Rolled Steel
Product Information
- Brand Mapp Caster
- MFR # 146RNB620R
- Zoro # G000593196
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Tread Width | 2 in |
Wheel Diameter | 6 in |
Details
Caster Sub-Type | Rigid |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Frame Finish | Bright Zinc Plated |
Caster Frame Material | Cold Rolled Steel |
Wheel Type | Rubber on Nylon |
Wheel Color | Black |
Load Capacity | 500 lb |
Weight | 6.75 lb |
Temperature Range | -40°F to 180°F |
Mounting Plate | 4 in X 4-1/2 in |
Wheel/Tread Hardness | Shore A 80 (+/-5) |
Description
Rubber on nylon wheels offer a smooth, quiet, & cushioned ride that will protect floors for an economical price. The nylon core provides equivalent load and impact capacities when compared to cast iron cores, but is rust free and can be used for applications requiring wash downs, high humidity, and outdoor environments. The down side to rubber wheels is they can leave marks on the floor similar to car tires on a road and they have lower capacities compared to other wheels. If you need a non-marking wheel or more capacity, we recommend our thermoplastic rubber wheels or polyurethane wheels.We would not recommend rubber wheels for applications that require sitting in one spot for long periods of time under heavy loads.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 4 ft L, 2 in W, Nylon, Black (EEF1-902CW-4)
- THE BETTER BUNGEE Cargo Rope Kit, 10 ft. L, 5/16" W, Black (BBCC5/16BK)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (1G003)
- VESTIL Steel P-Handle Truck with Dual Wheels 600 Lb. Capacity, Yellow (SPHT-500S-DW)
- MAPP CASTER 6"X2" Rubber on Nylon Wheel Swivel Caster - 500 Lbs Capacity (146RNB620S)
- MAPP CASTER 6"X2" Red Poly. on Iron Wheel Rigid Caster W/ Brake, 1,200 Lbs Cap (146PURB620RB)
- MAPP CASTER 5"X2" Phenolic Wheel Swivel Caster W/ Top Lock Brake - 1,000 Lbs Cap (146DURB520SB)
- MAPP CASTER 4"X2" Red Poly. on Iron Wheel Rigid Caster W/ Brake, 800 Lbs Cap (146PURB420RB)
- MAPP CASTER 4"X2" High Temp Nylon Wheel Swivel Caster W/ Brake - 800 Lbs Cap (146HEAT420SB)
- MAPP CASTER 4"X2" Cast Iron Wheel Rigid Caster - 900 Lbs Capacity (146CIRB420R)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 600lbs, Plate Mntd (WMIR-80F)
- Mapp Caster Plate Casters