Shop All Plate Casters
Mapp Caster
6"X2" Red Polyurethane on Iron Wheel Swivel Caster - 1,200 Lbs Cap
Mfr # 146PURB620S
Zoro # G900593166
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Overall Height 7-1/2 in
- Wheel Color Dark Blue
- Frame Finish Bright Zinc Plated
- Swivel Construction Double Ball Raceway - 5/8 in Kingpin
Product Information
- Brand Mapp Caster
- MFR # 146PURB620S
- Zoro # G900593166
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Swivel Radius | 4-9/16 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Wheel Diameter | 6 in |
Tread Width | 2 in |
Details
Caster Sub-Type | Swivel |
Wheel Color | Dark Blue |
Frame Finish | Bright Zinc Plated |
Swivel Construction | Double Ball Raceway - 5/8 in Kingpin |
Load Capacity | 1,200 lb |
Wheel Type | Poly on Iron |
Caster Frame Material | Cold Rolled Steel |
Weight | 8.25 lb |
Mounting Plate | 4 in X 4-1/2 in |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Wheel/Tread Hardness | Shore A 95 (+/-5) |
Temperature Range | -40°F to 180°F |
Description
Polyurethane on iron caster wheels offer more floor protection, non-marking treads, quieter rolling, & smoother rides compared to steel or phenolic wheels while still providing comparable load capacities. These polyurethane on iron wheels are going to be more durable & heavier duty than a polyurethane on polyolefin wheel, but heavier and slightly more difficult to get rolling than a polyurethane on aluminum core wheel. These poly on iron wheels are recommended when you need heavy duty polyurethane wheel but do not want to pay for the premium poly on aluminum castor wheels. These wheels can be used in most applications, but are not recommended for hot or cold applications, or when left in water for most of their use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH CLEVIS STRAIGHT FS 3/4in. (4002503)
- MAG-MATE Replacement Capacity Sticker (900187)
- ZORO SELECT Mail Cart, 33 In. L, 20 In. W, 37-1/2 In. H (8UYJ9)
- GLADIATOR CARGO NETS SafetyWeb Cargo Net: Small for Short Bed (4.75' x 6' ft.) (SSW-100)
- MAPP CASTER 4"X2" Red Polyurethane on Iron Wheel Rigid Caster - 800 Lbs Capacity (146PURB420R)
- MAPP CASTER 4"X2" Polyolefin Rigid Caster - 500 Lbs Capacity (146PO420R)
- MAPP CASTER 6"X2" Thermoplastic Rubber (TPR) Wheel Rigid Caster - 600 Lbs Cap (146PERB620R)
- MAPP CASTER 5"X2" Polyurethane on Iron Wheel Swivel Caster - 1,250 Lbs Capacity (146UIRB520S)
- MAPP CASTER 4"X2" Rubber on Nylon Wheel Swivel Caster - 400 Lbs Capacity (146RNB420S)
- MAPP CASTER 8"X2" Polyurethane on Aluminum Wheel Swivel Caster - 1,250 Lbs Cap (1463P7B820S)
- SERVICE CASTER Avantco 17819301 Swivel Caster Replacement (AVA-SCC-20S414-HRS-TP2)
- Mapp Caster Casters