Shop All Plate Casters
Mapp Caster
6"X2" Red Poly. on Iron Wheel Rigid Caster W/ Brake, 1,200 Lbs Cap
Mfr # 146PURB620RB
Zoro # G300593285
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid with Top Lock Brake
- Overall Height 7-1/2 in
- Mounting Plate Bolt Hole Pattern 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in
- Mounting Bolt Dia. 3/8 in or Smaller
- Frame Finish Bright Zinc Plated
Product Information
- Brand Mapp Caster
- MFR # 146PURB620RB
- Zoro # G300593285
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Tread Width | 2 in |
Wheel Diameter | 6 in |
Details
Caster Sub-Type | Rigid with Top Lock Brake |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Frame Finish | Bright Zinc Plated |
Caster Frame Material | Cold Rolled Steel |
Wheel Color | Red & Grey |
Load Capacity | 1,200 lb |
Wheel Type | Poly on Iron |
Weight | 7.75 lb |
Mounting Plate | 4 in X 4-1/2 in |
Wheel/Tread Hardness | Shore A 95 (+/-5) |
Temperature Range | -40°F to 180°F |
Description
Polyurethane on iron caster wheels offer more floor protection, non-marking treads, quieter rolling, & smoother rides compared to steel or phenolic wheels while still providing comparable load capacities. These polyurethane on iron wheels are going to be more durable & heavier duty than a polyurethane on polyolefin wheel, but heavier and slightly more difficult to get rolling than a polyurethane on aluminum core wheel. These poly on iron wheels are recommended when you need heavy duty polyurethane wheel but do not want to pay for the premium poly on aluminum castor wheels. These wheels can be used in most applications, but are not recommended for hot or cold applications, or when left in water for most of their use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Straight Ladder, Aluminum, Natural Finish, 300 lb Load Capacity (AE2120)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 8 ft L, 2 in W, Nylon, Yellow (EET2-902-8)
- TENNSCO Shelf, Support Front To Back (LRA-30)
- TRI-ARC Rolling Ladder, 8 Step (X-RWSR108246-9)
- MAPP CASTER 8"X2" Phenolic Wheel Rigid Caster - 1,250 Lbs Capacity (146DURB820R)
- MAPP CASTER 8"X2" Poly. Wheel Swivel Caster W/ Top Lock Brake, 1,000 Lbs Cap (146UPRB820SB)
- MAPP CASTER 6"X2" Red Poly. on Iron Whl Swvl Caster W/ Top Lock Brake, 1200Lbs Cap (146PURB620SB)
- MAPP CASTER 6"X2" Rubber on Nylon Wheel Swivel Caster - 500 Lbs Capacity (146RNB620S)
- MAPP CASTER 6"X2" Polyurethane Wheel Swivel Caster W/ Top Lock Brake - 900 Lbs Cap (146UPRB620SB)
- MAPP CASTER 6"X2" Thermoplastic Rubber (TPR) Wheel Rigid Caster - 600 Lbs Cap (146PERB620R)
- ZORO SELECT Rigid Plate Caster, Rubber, 4 in., 300 lb, C (1UHX9)
- Mapp Caster Plate Casters