Shop All Plate Casters
Mapp Caster
6"X2" High Temp Nylon Wheel Swivel Caster - 1,200 Lbs Capacity
Mfr # 146HEAT620S
Zoro # G100593263
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 7-1/2 in
- Wheel Color Black
- Swivel Radius 4-9/16 in
- Caster Frame Material Cold Rolled Steel
- Swivel Construction Double Ball Raceway - 5/8 in Kingpin
Product Information
- Brand Mapp Caster
- MFR # 146HEAT620S
- Zoro # G100593263
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Swivel Radius | 4-9/16 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Wheel Diameter | 6 in |
Tread Width | 2 in |
Details
Caster Sub-Type | Swivel |
Wheel Color | Black |
Caster Frame Material | Cold Rolled Steel |
Swivel Construction | Double Ball Raceway - 5/8 in Kingpin |
Frame Finish | Bright Zinc Plated |
Wheel Type | High Temp |
Weight | 5.5 lb |
Wheel/Tread Hardness | 85 Shore D |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Mounting Plate | 4 in X 4-1/2 in |
Load Capacity | 1,250 lb |
Temperature Range | -70°F to +550°F |
Description
High Temperature HeatEater caster wheels have a temperature range up to 475ËšF continuous and 550ËšF intermittent. Made of a glass filled nylon mixture, these caster wheels can be used in both wet and dry high temperature applications. The hard tread rolls easily and is resistant to oil, grease, most acids, chemicals, and cleaning solutions. All these features make this one of our favorite high temp wheels!If higher temperature wheels are needed and floor protection is not a concern, check out our steel wheel casters with temperatures up to 1,300ËšF.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET 2-Pt, 2 Ton, Fits 3-1/4In. - 8In. Wide B (252020)
- CROSBY Wire Rope Clip, U-Bolt, 1/4in (1010051)
- LIFT-ALL Sling, Wire Rope, 12 Ft L, Vert Cap 2800 lb (38IEEX12)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (33507)
- MAPP CASTER 6"X2" High Temp Nylon Wheel Rigid Caster - 1,200 Lbs Capacity (146HEAT620R)
- MAPP CASTER 4"X2" Polyurethane Wheel Swivel Caster - 600 Lbs Capacity (146UPRB420S)
- MAPP CASTER 4"X2" Polyurethane Wheel Rigid Caster - 600 Lbs Capacity (146UPRB420R)
- MAPP CASTER 5"X2" Polyurethane Wheel Rigid Caster - 750 Lbs Capacity (146UPRB520R)
- MAPP CASTER 4"X2" Poly. on Iron Wheel Swivel Caster W/ Top Lock Brake, 800 Lbs Cap (146UIRB420SB)
- MAPP CASTER 5"X2" High Temp Nylon Wheel Rigid Caster W/ Brake - 1,000 Lbs Cap (146HEAT520RB)
- ZORO SELECT Rgd Plat Castr, Polyurthan, 8 in, 1200 lb, D (1NVN6)
- Mapp Caster Plate Casters