Shop All Plate Casters
Mapp Caster
5"X2" Red Polyurethane on Iron Wheel Rigid Caster - 1,100 Lbs Cap
Mfr # 146PURB520R
Zoro # G400593185
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Overall Height 6-1/2 in
- Mounting Plate Bolt Hole Pattern 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in
- Mounting Bolt Dia. 3/8 in or Smaller
- Frame Finish Bright Zinc Plated
Product Information
- Brand Mapp Caster
- MFR # 146PURB520R
- Zoro # G400593185
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Tread Width | 2 in |
Wheel Diameter | 5 in |
Details
Caster Sub-Type | Rigid |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Frame Finish | Bright Zinc Plated |
Caster Frame Material | Cold Rolled Steel |
Wheel Type | Poly on Iron |
Wheel Color | Red & Grey |
Load Capacity | 1,100 lb |
Weight | 6.25 lb |
Wheel/Tread Hardness | Shore A 95 (+/-5) |
Temperature Range | -40°F to 180°F |
Mounting Plate | 4 in X 4-1/2 in |
Description
Polyurethane on iron caster wheels offer more floor protection, non-marking treads, quieter rolling, & smoother rides compared to steel or phenolic wheels while still providing comparable load capacities. These polyurethane on iron wheels are going to be more durable & heavier duty than a polyurethane on polyolefin wheel, but heavier and slightly more difficult to get rolling than a polyurethane on aluminum core wheel. These poly on iron wheels are recommended when you need heavy duty polyurethane wheel but do not want to pay for the premium poly on aluminum castor wheels. These wheels can be used in most applications, but are not recommended for hot or cold applications, or when left in water for most of their use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Caster Swivel, Polyethylene, 4" (FG7734L20000)
- DAYTON Drum Truck, 30-85 Gal, 55-1/4 In. H (34D652)
- HARRINGTON Top Hook for 2 3/4 Ton Lever Hoist (L5BU0281001)
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp with Chain Connector, 1/16"- 5/8" Grip, 1/2 Ton WLL (6423900)
- MAPP CASTER 5"X2" Cast Iron Wheel Wheel Swivel Caster - 1,200 Lbs Capacity (146CIRB520S)
- MAPP CASTER 6"X2" Red Poly. on Iron Wheel Rigid Caster W/ Brake, 1,200 Lbs Cap (146PURB620RB)
- MAPP CASTER 6"X2" Rubber on Nylon Wheel Swvl Caster W/ Top Lock Brake, 500 Lbs Cap (146RNB620SB)
- MAPP CASTER 4"X2" Phenolic Wheel Rigid Caster - 800 Lbs Capacity (146DURB420R)
- MAPP CASTER 4"X2" Poly. on Iron Wheel Swivel Caster W/ Top Lock Brake, 800 Lbs Cap (146UIRB420SB)
- MAPP CASTER 6"X2" Red Polyurethane on Iron Wheel Swivel Caster - 1,200 Lbs Cap (146PURB620S)
- HAMILTON Plate Caster, Swivel, Forged Steel, 6 in, 2000 lb (S-HS-6FSB-4SL-FB)
- Mapp Caster Casters