Shop All Plate Casters
Mapp Caster
5"X2" Polyurethane Wheel Swivel Caster - 750 Lbs Capacity
Mfr # 146UPRB520S
Zoro # G500593252
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6-1/2 in
- Mounting Plate Bolt Hole Pattern 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in
- Caster Frame Material Cold Rolled Steel
- Wheel Type Polyurethane on Polyolefin
- Swivel Radius 4 in
Product Information
- Brand Mapp Caster
- MFR # 146UPRB520S
- Zoro # G500593252
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2 in |
Swivel Radius | 4 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Wheel Diameter | 5 in |
Tread Width | 2 in |
Details
Caster Sub-Type | Swivel |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Caster Frame Material | Cold Rolled Steel |
Wheel Type | Polyurethane on Polyolefin |
Swivel Construction | Double Ball Raceway - 5/8 in Kingpin |
Frame Finish | Bright Zinc Plated |
Wheel Color | Maroon |
Weight | 5 lb |
Temperature Range | -20°F to 180°F |
Mounting Plate | 4 in X 4-1/2 in |
Wheel/Tread Hardness | Shore D 60 (+/-5) |
Load Capacity | 750 lb |
Description
Polyurethane on polyolefin wheels offer more floor protection, non-marking treads, quieter rolling, & smoother rides compared to steel or phenolic wheels while still providing comparable load capacities. These polyurethane on polyolefin wheels are going to be the most economically priced of the polyurethane wheels and great for general industrial applications. These wheels can be used in most applications, but are not recommended for hot or cold applications, or when left in direct sunlight for most of their use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Hawse Fairlead , Aluminum with 10" mount for short drum (20086)
- CALDWELL GROUP. Lif-Truc Fork Lift Beam, Single Fork Single Fixed Hook, 3000lb., 4-1/2in Dim A Size (5-1 1/2-4)
- ZORO SELECT Swivel Plate Caster, Rubber, 6 in., 600 lb. (P21S-EP060K-14-WB-001)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 13BF (S13)
- MAPP CASTER 5"X2" Polyurethane Wheel Rigid Caster - 750 Lbs Capacity (146UPRB520R)
- MAPP CASTER 6"X2" Rubber on Nylon Wheel Rigid Caster - 500 Lbs Capacity (146RNB620R)
- MAPP CASTER 5"X2" Phenolic Wheel Swivel Caster W/ Top Lock Brake - 1,000 Lbs Cap (146DURB520SB)
- MAPP CASTER 5"X2" Cast Iron Wheel Rigid Caster - 1,200 Lbs Capacity (146CIRB520R)
- MAPP CASTER 5"X2" Phenolic Wheel Rigid Caster - 1,000 Lbs Capacity (146DURB520R)
- MAPP CASTER 6"X2" Rubber on Nylon Wheel Swvl Caster W/ Top Lock Brake, 500 Lbs Cap (146RNB620SB)
- BLICKLE Swivel Plate Caster, Solid Rbber, 4", Brake (L-POEV 102KA-12-FI-SB)
- Mapp Caster Casters