Shop All Plate Casters
Mapp Caster
5"X2" Polyurethane on Iron Wheel Swivel Caster - 1,250 Lbs Capacity
Mfr # 146UIRB520S
Zoro # G600593244
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Overall Height 6-1/2 in
- Swivel Construction Double Ball Raceway - 5/8 in Kingpin
- Caster Frame Material Cold Rolled Steel
- Wheel Type Poly on Iron
Product Information
- Brand Mapp Caster
- MFR # 146UIRB520S
- Zoro # G600593244
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2 in |
Swivel Radius | 4 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Tread Width | 2 in |
Wheel Diameter | 5 in |
Details
Caster Sub-Type | Swivel |
Swivel Construction | Double Ball Raceway - 5/8 in Kingpin |
Caster Frame Material | Cold Rolled Steel |
Wheel Type | Poly on Iron |
Wheel Color | Dark Blue |
Frame Finish | Bright Zinc Plated |
Weight | 6.75 lb |
Wheel/Tread Hardness | Shore A 95 (+/-5) |
Load Capacity | 1,250 lb |
Temperature Range | -40°F to 180°F |
Mounting Plate | 4 in X 4-1/2 in |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Description
Polyurethane on iron caster wheels offer more floor protection, non-marking treads, quieter rolling, & smoother rides compared to steel or phenolic wheels while still providing comparable load capacities. These polyurethane on iron wheels feature a crowned tread for easier rolling and turning, and also have a heavier core compared to the poly on iron wheels with red or green treads. These wheels can be used in most applications, but are not recommended for hot or cold applications, or when left in water for most of their use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP123648SL)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, 275 lb., NSF-Listed Plate Type B (33H716)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 1/4 G43 ZP w/SS Latch (HCS014-L)
- ERIEZ Pull Test Kit, Digital Scale Only (470697)
- MAPP CASTER 5"X2" Phenolic Wheel Swivel Caster W/ Top Lock Brake - 1,000 Lbs Cap (146DURB520SB)
- MAPP CASTER 8"X2" Cast Iron Wheel Rigid Caster - 1,250 Lbs Capacity (146CIRB820R)
- MAPP CASTER 8"X2" Phenolic Wheel Swivel Caster W/ Top Lock Brake - 1,250 Lbs Cap (146DURB820SB)
- MAPP CASTER 4"X2" Polyurethane Wheel Swivel Caster W/ Top Lock Brake - 600 Lbs Cap (146UPRB420SB)
- MAPP CASTER 6"X2" Rugged Thermoplastic Rubber (TPR) Wheel Swvl Caster, 550 Lbs Cap (146RTPR620S)
- MAPP CASTER 4"X2" Red Polyurethane on Iron Wheel Rigid Caster - 800 Lbs Capacity (146PURB420R)
- SERVICE CASTER 10 Inch Extra Heavy Duty Red Poly on Cast Iron Wheel Swivel Caster with Brake (SCC-KP92S1030-PUR-RS-SLB)
- Mapp Caster Casters