Shop All Plate Casters
Mapp Caster
5"X2" Phenolic Wheel Rigid Caster - 1,000 Lbs Capacity
Mfr # 146DURB520R
Zoro # G800593198
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 6-1/2 in
- Mounting Plate Bolt Hole Pattern 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in
- Mounting Bolt Dia. 3/8 in or Smaller
- Frame Finish Bright Zinc Plated
- Caster Frame Material Cold Rolled Steel
Product Information
- Brand Mapp Caster
- MFR # 146DURB520R
- Zoro # G800593198
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Tread Width | 2 in |
Wheel Diameter | 5 in |
Details
Caster Sub-Type | Rigid |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Frame Finish | Bright Zinc Plated |
Caster Frame Material | Cold Rolled Steel |
Wheel Type | Phenolic |
Load Capacity | 1,000 lb |
Weight | 4.35 lb |
Wheel/Tread Hardness | Shore D 90 (+/-5) |
Mounting Plate | 4 in X 4-1/2 in |
Temperature Range | -50°F to 250°F |
Description
Phenolic wheels are a great alternative to steel wheels. Phenolic wheels give you similar capacities to steel wheels, however, they provide better floor protection, slightly quieter rolling, do not rust, & are more economically priced.Phenolic wheels are made using phenolic resin mixed with macerated canvas which yields a high capacity and high impact wheel. They have hard treads & will not flat spot over time which is why they are often used on equipment that is under constant heavy loads, such as storage bins, dumpsters, and BBQ Pits. Phenolic wheels are resistant to oil, grease, solvents, non-metallic, & non-sparking.We recommend phenolic wheels for many applications, however, if you need more floor protection, a cushioned ride, or a quiet rolling wheel, we recommend you look at the thermoplastic rubber wheel or polyurethane wheels.*Please note temperature ratings are dependent upon the bearing selected. Unless noted otherwise in the options, bearings will have a 180°F temperature rating.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Rotating Drum Cart, Polyolefin, 800 lb. (RDC-60-5-PO)
- CAMPBELL CHAIN & FITTINGS 3/8" Mooring Chain, Hot Galvanized, 400' per Drum (T0129332)
- RWM Swivel, w/10x3" Urethane on Iron Wheel (76-UIR-1030-S)
- VESTIL 2 Step Yellow Polyethylene Nestable with Hand and Back Rails (SPN-2-YL-HR-BR)
- MAPP CASTER 5"X2" Phenolic Wheel Swivel Caster - 1,000 Lbs Capacity (146DURB520S)
- MAPP CASTER 5"X2" Phenolic Wheel Swivel Caster W/ Top Lock Brake - 1,000 Lbs Cap (146DURB520SB)
- MAPP CASTER 6"X2" Polyurethane Wheel Swivel Caster W/ Top Lock Brake - 900 Lbs Cap (146UPRB620SB)
- MAPP CASTER 6"X2" Rubber on Nylon Wheel Swivel Caster - 500 Lbs Capacity (146RNB620S)
- MAPP CASTER 8"X2" Cast Iron Wheel Swivel Caster with Brake - 1,250 Lbs Capacity (146CIRB820SB)
- MAPP CASTER 8"X2" Phenolic Wheel Swivel Caster - 1,250 Lbs Capacity (146DURB820S)
- MAPP CASTER 5"X2" High Temp Nylon Wheel Rigid Caster - 1,000 Lbs Capacity (146HEAT520R)
- Mapp Caster Plate Casters