Shop All Plate Casters
Mapp Caster
5"X2" High Temp Nylon Wheel Swivel Caster W/ Brake - 1,000 Lbs Cap
Mfr # 146HEAT520SB
Zoro # G500593214
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 6-1/2 in
- Mounting Bolt Dia. 3/8 in or Smaller
- Wheel Type High Temp
- Swivel Radius 4 in
- Swivel Construction Double Ball Raceway - 5/8 in Kingpin
Product Information
- Brand Mapp Caster
- MFR # 146HEAT520SB
- Zoro # G500593214
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Swivel Radius | 4 in |
Tread Width | 2 in |
Wheel Diameter | 5 in |
Details
Caster Sub-Type | Swivel with Top Lock Brake |
Wheel Type | High Temp |
Swivel Construction | Double Ball Raceway - 5/8 in Kingpin |
Wheel Color | Black |
Frame Finish | Bright Zinc Plated |
Caster Frame Material | Cold Rolled Steel |
Weight | 4.5 lb |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Mounting Plate | 4 in X 4-1/2 in |
Load Capacity | 1,000 lb |
Wheel/Tread Hardness | 85 Shore D |
Temperature Range | -70°F to +550°F |
Description
High Temperature HeatEater caster wheels have a temperature range up to 475ËšF continuous and 550ËšF intermittent. Made of a glass filled nylon mixture, these caster wheels can be used in both wet and dry high temperature applications. The hard tread rolls easily and is resistant to oil, grease, most acids, chemicals, and cleaning solutions. All these features make this one of our favorite high temp wheels!Note the black color of the wheel in the picture may not be the color you get. We also get this wheel in a red/maroon color. The specs are the same no matter the color.If higher temperature wheels are needed and floor protection is not a concern, check out our steel wheel casters with temperatures up to 1,300ËšF.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (1515R3242A1E20B4W4C1P3)
- RONSTAN Swivel, Fork - Fork, 5720Lb (RF79)
- VESTIL Hardened Molded Rubber Bumper (DBE-20-1)
- VESTIL Extension Storage Rack, 46L x 40W x 54H (FORK-R-54)
- MAPP CASTER 5"X2" High Temp Nylon Wheel Rigid Caster W/ Brake - 1,000 Lbs Cap (146HEAT520RB)
- MAPP CASTER 5"X2" High Temp Nylon Wheel Rigid Caster - 1,000 Lbs Capacity (146HEAT520R)
- MAPP CASTER 6"X2" Red Poly. on Iron Whl Swvl Caster W/ Top Lock Brake, 1200Lbs Cap (146PURB620SB)
- MAPP CASTER 8"X2" Cast Iron Wheel Rigid Caster - 1,250 Lbs Capacity (146CIRB820R)
- MAPP CASTER 4"X2" Polyurethane Wheel Swivel Caster - 600 Lbs Capacity (146UPRB420S)
- MAPP CASTER 4"X2" Polyolefin Rigid Caster - 500 Lbs Capacity (146PO420R)
- SERVICE CASTER 4 Inch Kingpinless Rubber on Aluminum Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S420-RAR-2-R-2)
- Mapp Caster Casters