Shop All Plate Casters
Mapp Caster
4"X2" Rubber on Nylon Wheel Swivel Caster - 400 Lbs Capacity
Mfr # 146RNB420S
Zoro # G700593137
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5-5/8 in
- Swivel Construction Double Ball Raceway - 5/8 in Kingpin
- Swivel Radius 3-1/4 in
- Caster Frame Material Cold Rolled Steel
- Frame Finish Bright Zinc Plated
Product Information
- Brand Mapp Caster
- MFR # 146RNB420S
- Zoro # G700593137
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8 in |
Swivel Radius | 3-1/4 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Wheel Diameter | 4 in |
Tread Width | 2 in |
Details
Caster Sub-Type | Swivel |
Swivel Construction | Double Ball Raceway - 5/8 in Kingpin |
Caster Frame Material | Cold Rolled Steel |
Frame Finish | Bright Zinc Plated |
Wheel Color | Black |
Wheel Type | Rubber on Nylon |
Weight | 4.5 lb |
Wheel/Tread Hardness | Shore A 80 (+/-5) |
Load Capacity | 400 lb |
Temperature Range | -40°F to 180°F |
Mounting Plate | 4 in X 4-1/2 in |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Description
Rubber on nylon wheels offer a smooth, quiet, & cushioned ride that will protect floors for an economical price. The nylon core provides equivalent load and impact capacities when compared to cast iron cores, but is rust free and can be used for applications requiring wash downs, high humidity, and outdoor environments. The down side to rubber wheels is they can leave marks on the floor similar to car tires on a road and they have lower capacities compared to other wheels. If you need a non-marking wheel or more capacity, we recommend our thermoplastic rubber wheels or polyurethane wheels.We would not recommend rubber wheels for applications that require sitting in one spot for long periods of time under heavy loads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 4 in W, Polyester, Yellow (EE2804DFX3)
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity (D7124-2LV)
- COTTERMAN 75 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (ST-502 A2 C6 P5)
- HAMILTON Champion Swivel Caster, 8" x 3" Forged Steel Wheel, 1" Straight Roller Bearing (S-CH-83FSH)
- MAPP CASTER 4"X2" Rubber on Nylon Wheel Wheel Rigid Caster - 400 Lbs Capacity (146RNB420R)
- MAPP CASTER 4"X2" Polyurethane Wheel Swivel Caster - 600 Lbs Capacity (146UPRB420S)
- MAPP CASTER 4"X2" High Temp Nylon Wheel Swivel Caster W/ Brake - 800 Lbs Cap (146HEAT420SB)
- MAPP CASTER 5"X2" Thrmplstc Rubber (TPR) Wheel Swvl Caster W/ Brake, 500 Lbs Cap (146PERB520SB)
- MAPP CASTER 6"X2" Red Poly. on Iron Whl Swvl Caster W/ Top Lock Brake, 1200Lbs Cap (146PURB620SB)
- MAPP CASTER 4"X2" Red Poly. on Iron Wheel Rigid Caster W/ Brake, 800 Lbs Cap (146PURB420RB)
- COOKING PERFORMANCE GROUP 6 3/4in Range Plate Casters, 6PK (351CASTER6)
- Mapp Caster Plate Casters