Shop All Plate Casters
Mapp Caster
4"X2" Poly. on Iron Wheel Swivel Caster W/ Top Lock Brake, 800 Lbs Cap
Mfr # 146UIRB420SB
Zoro # G100593256
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel with Brake
- Overall Height 5-5/8 in
- Swivel Radius 3-1/4 in
- Wheel Type Poly on Iron
- Swivel Construction Double Ball Raceway - 5/8 in Kingpin
Product Information
- Brand Mapp Caster
- MFR # 146UIRB420SB
- Zoro # G100593256
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8 in |
Swivel Radius | 3-1/4 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Tread Width | 2 in |
Wheel Diameter | 4 in |
Details
Caster Sub-Type | Swivel with Brake |
Wheel Type | Poly on Iron |
Swivel Construction | Double Ball Raceway - 5/8 in Kingpin |
Wheel Color | Dark Blue |
Caster Frame Material | Cold Rolled Steel |
Frame Finish | Bright Zinc Plated |
Weight | 6.5 lb |
Temperature Range | -40°F to 180°F |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Load Capacity | 800 lb |
Mounting Plate | 4 in X 4-1/2 in |
Wheel/Tread Hardness | Shore A 95 (+/-5) |
Description
Polyurethane on iron caster wheels offer more floor protection, non-marking treads, quieter rolling, & smoother rides compared to steel or phenolic wheels while still providing comparable load capacities. These polyurethane on iron wheels feature a crowned tread for easier rolling and turning, and also have a heavier core compared to the poly on iron wheels with red or green treads. These wheels can be used in most applications, but are not recommended for hot or cold applications, or when left in water for most of their use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Heavy Duty Parking Hoop, Yellow (PARK-P-38-S)
- VESTIL E-TRACK 4 FOOT 1 EACH ZINC (E-TRK-4-ZN-1PK)
- TMI Strip Door Hardware, 5 ft., Steel (999-00076)
- RUD CHAIN Hoist Ring, 180 Pvt, 35,300 lb. Load Cap. (7993041)
- MAPP CASTER Shopping Cart Caster and Wheel Replacement Kit (ShopCartKit)
- MAPP CASTER 4"X2" Phenolic Wheel Swivel Caster W/ Top Lock Brake - 800 Lbs Cap (146DURB420SB)
- MAPP CASTER 4"X2" Red Polyurethane on Iron Wheel Swivel Caster - 800 Lbs Cap (146PURB420S)
- MAPP CASTER 6"X2" Poly. on Polyolefin Core Whl Swvl Caster W/ Brake, 1,000 Lbs Cap (146PRX620SB)
- MAPP CASTER 4"X2" Red Polyurethane on Iron Wheel Rigid Caster - 800 Lbs Capacity (146PURB420R)
- MAPP CASTER 6"X2" Patriot Poly. on Polyolefin Core Wheel Rgd Caster, 1,000 Lbs Cap (146PRX620R)
- HAMILTON Plate Caster, Swivel, Poly, 8 in, 1200 lb, Blu, B (S-WH-8SPB-4SL-IB)
- Mapp Caster Casters