Shop All Plate Casters
Mapp Caster
4"X2" Phenolic Wheel Swivel Caster - 800 Lbs Capacity
Mfr # 146DURB420S
Zoro # G200593156
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 5-5/8 in
- Frame Finish Bright Zinc Plated
- Swivel Radius 3-1/4 in
- Wheel Type Phenolic
- Mounting Bolt Dia. 3/8 in or Smaller
Product Information
- Brand Mapp Caster
- MFR # 146DURB420S
- Zoro # G200593156
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8 in |
Swivel Radius | 3-1/4 in |
Mounting Bolt Dia. | 3/8 in or Smaller |
Wheel Diameter | 4 in |
Tread Width | 2 in |
Details
Caster Sub-Type | Swivel |
Frame Finish | Bright Zinc Plated |
Wheel Type | Phenolic |
Swivel Construction | Double Ball Raceway - 5/8 in Kingpin |
Wheel Color | Black |
Caster Frame Material | Cold Rolled Steel |
Weight | 4.2 lb |
Temperature Range | -50°F to 250°F |
Load Capacity | 800 lb |
Mounting Plate Bolt Hole Pattern | 2-5/8 in X 3-5/8 in slotted to 3 in X 3 in |
Wheel/Tread Hardness | Shore D 90 (+/-5) |
Mounting Plate | 4 in X 4-1/2 in |
Description
Phenolic wheels are a great alternative to steel wheels. Phenolic wheels give you similar capacities to steel wheels, however, they provide better floor protection, slightly quieter rolling, do not rust, & are more economically priced.Phenolic wheels are made using phenolic resin mixed with macerated canvas which yields a high capacity and high impact wheel. They have hard treads & will not flat spot over time which is why they are often used on equipment that is under constant heavy loads, such as storage bins, dumpsters, and BBQ Pits. Phenolic wheels are resistant to oil, grease, solvents, non-metallic, & non-sparking.We recommend phenolic wheels for many applications, however, if you need more floor protection, a cushioned ride, or a quiet rolling wheel, we recommend you look at the thermoplastic rubber wheel or polyurethane wheels.*Please note temperature ratings are dependent upon the bearing selected. Unless noted otherwise in the options, bearings will have a 180°F temperature rating.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Proof Coil Chain, 1/4 in, 20 ft. L, 1300 lb (34RZ01)
- JET Jet GWK-JETA-LW A Load Wheel Kit for Manual Pallet Jack - Black (GWK-JETA-LW)
- SERVICE CASTER 6 Inch High Temp Phenolic Wheel Swivel Caster with Roller Bearing (SCC-30CS620-PHRHT)
- VESTIL Portable Work Area Gantry Crane, 600 lb. (FPG-6)
- MAPP CASTER 4"X2" Phenolic Wheel Rigid Caster - 800 Lbs Capacity (146DURB420R)
- MAPP CASTER 5"X2" Cast Iron Wheel Rigid Caster - 1,200 Lbs Capacity (146CIRB520R)
- MAPP CASTER 6"X2" High Temp Nylon Wheel Swivel Caster - 1,200 Lbs Capacity (146HEAT620S)
- MAPP CASTER 6"X2" Phenolic Wheel Rigid Caster - 1,200 Lbs Capacity (146DURB620R)
- MAPP CASTER 5"X2" High Temp Nylon Wheel Rigid Caster - 1,000 Lbs Capacity (146HEAT520R)
- MAPP CASTER 4"X2" Polyurethane Wheel Rigid Caster - 600 Lbs Capacity (146UPRB420R)
- HAMILTON Rigid Caster, 8000 8 Super-Flex (R-8208-SU)
- Mapp Caster Plate Casters