Shop All Pencils
Maped
Triangular Colored Pencils, 12 Count, PK12
Mfr # 832047ZV
Zoro # G3855388
product price: $29.59
/pk 12, $2.47/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood, Wax, Colored Pigment
- Includes 144 Colored Pencils
- Color Dark Black, Woody Brown, Green Golf, Apple Green, Sunny Yellow, Blush, Fruity Orange, Red Kiss, Lovely Pink, Aubergine (Purple), Marina Blue, Bubble Blue
- Recommended Grade Grade 3+
- Recommended Age 8+ Years
Product Information
Details
Material | Wood, Wax, Colored Pigment |
Includes | 144 Colored Pencils |
Color | Dark Black, Woody Brown, Green Golf, Apple Green, Sunny Yellow, Blush, Fruity Orange, Red Kiss, Lovely Pink, Aubergine (Purple), Marina Blue, Bubble Blue |
Recommended Grade | Grade 3+ |
Recommended Age | 8+ Years |
Description
Bright and fun colored pencils provide hours of vibrant fun! Maped Color'Peps Triangular Colored Pencils feature a 2.9mm core with pigment that goes down smooth and but resists breakage, making them perfect for all types of drawing and writing. More comfortable than a standard pencil, the triangular body naturally indexes your fingers in the correct spot for more comfortable use and is recommended by teachers! The unique shape also stops the pencils from rolling when used on an inclined desk, while still sharpening cleanly in any standard pencil sharpener. Non-toxic and AP approved, each pack includes the following 12 colors: Dark Black, Woody Brown, Green Golf, Apple Green, Sunny Yellow, Blush, Fruity Orange, Red Kiss, Lovely Pink, Aubergine (Purple), Marina Blue and Bubble Blue. Sold as 12 packs for a total of 144 pencils.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 23-5/8"x17-23/32" Magnetic Steel Whiteboard, Aluminum Frame (MA0207170)
- ENCORE PACKAGING Bi-Directional Front Action Sealer, 17" (EP-1235-34)
- SCOTCHGARD Scotchguard Water Shield (4106106)
- ZORO SELECT Foam Cord, 10 ft. L, 3/8" dia., Red (ZUSASSR-C-9)
- MAPED Color'Peps Triangular Colored Pencils School Pack (832070ZV)
- MAPED Essentials Triangular Graphite #2 Pencils, 12 Count, PK12 (851779ZT)
- PENTEL Mechanical Pencil, 0.5mm, Trans Smoke, Pk12 (PENAL25TA)
- STEWART Speedy Stitcher Tan Assorted Polyester Thread (140)
- RITE IN THE RAIN Pencil (YE15)
- MUSGRAVE PENCIL CO Believe Achieve Succeed Motivational Pencils, 12 Per Pack, PK12 (2279D)
- PENTEL Mechanical Pencil, 0.7mm, Blue (PENP207C)
- Maped Pencils