Shop All Clipboards
Maped
Dry Erase Clipboard, 2PK
Mfr # 350210
Zoro # G604512883
product price: $16.99
/pk 2, $8.50/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes 2 clipboards
- Material Plastic, Metal
Product Information
- Brand Maped
- MFR # 350210
- Zoro # G604512883
- UPC # 194629070305
- Country of Origin Mexico
- Category Clipboards
Details
Color | Black |
Includes | 2 clipboards |
Material | Plastic, Metal |
Description
Features a built-in dry erase surface perfect for quick notes, diagrams, and game day sport lineups. Jumbo clip holds up to 200 sheets of standard paper, hang hold for easy storage. Comes with a dry erase marker! Surface is easy to clean with a rag or paper towel. Sold as a pack of 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM OFFICE PRODUCTS Rediform® Delivery Receipt Book, 2-Part, Carbonless, 4-1/4" x 6-3/8", 50 Sets/Book (6L614)
- ZORO SELECT Stretch Wrap Film 5" x 1000 ft., Cast Style, Clear (40TE23)
- SMEAD Heavy-Duty Adj. Frame, Hanging Folder (64850)
- AVERY 1-1/2" Slant Ring Durable Binder, White (AVE17022)
- CHARLES LEONARD Plastic Clipboard, Letter, Assorted Colors, PK6 (89770)
- BAZIC PRODUCTS Bazic Clipboard Storage Case Case of 12 (1810)
- BUSINESS SOURCE Business Source BSN49269 Shatterproof Clipboard - Black - 0.8 x 9 x 12.5 in. (BSN49269)
- SAUNDERS MFG Saunders Tuff Writer Recycled Aluminum Clipboard 45300 (45300)
- MOBILE OPS Mobile Ops Quick Reference Clipboard CLEAR (TA-1611) (TA-1611)
- UNIVERSAL Clipboard w/High-Capacity Clip, 1" Capacity, Holds 6w x 9h, Brown (UNV05610)
- OIC Clipboard, Slim Storage Box, 10"Wx1-1/4"Dx10-1/2"H, Charcoal (OIC83308)
- Maped Clipboards