Shop All Coated Gloves
Mapa Gloves C/O Rcp
MAPA TempTec NL517 17 Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 10, 338600
Mfr # 338600
Zoro # G302608178
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mapa Gloves C/O Rcp
- MFR # 338600
- Zoro # G302608178
- UPC # 3245420102874
- Country of Origin China
- Category Coated Gloves
Description
MAPA® TEMP-TEC® NL517 17" NEOPRENE COATED GLOVES, HEAVY WEIGHT, 1 PAIR, SIZE 10, 338600 HEAVY WEIGHT, INSULATED NEOPRENE GLOVES WITH ROUGH GRIP AND OVER EDGED CUFF. A DOUBLE-LAYER GLOVE, WITH THERMAL INSULATION AND EXTENDED 17" LENGTH FOR EXTRA ARM PROTECTION. COLOR: BLUE WITH BLACK. FEATURES
- MULTI-PURPOSE CHEMICAL RESISTANCE (ACIDS, ALIPHATIC SOLVENTS) INCREASED BY THE THICKNESS OF THE MATERIAL EXCELLENT THERMAL INSULATION, DUE TO DOUBLE-KNIT COTTON GOOD GRIP OF WET OR SLIPPERY OBJECTS. FDA APPROVED, STANDARD 21CFR INDUSTRIES USED IN: MECHANICAL INDUSTRY, CERAMIC INDUSTRY, UTILITY WORK, FOOD INDUSTRY, RUBBER INDUSTRY, AND PETROCHEMICAL INDUSTRY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Men Working Above Caution Men Wo (FS6)
- MICHELIN Size 13 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- NMC Certified Crane Operator Hard Hat Label, Pk25 (HH34)
- SEE ALL Dome Security Mirror, 24" Diameter, Natural (SEEPVTBAR2X2)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 8, 700418 (700418)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 10, 700410 (700410)
- MAPA GLOVES C/O RCP MAPA® Temp-Tec® NL517 17" Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 8, 338608 (338608)
- MAPA GLOVES C/O RCP MAPA® Ultrane 500 Grip & Proof Nitrile Palm Coated Gloves, Lt Weight, 1 Pair, Size 9, 500419 (500419)
- MAPA GLOVES C/O RCP MAPA® Temp-Tec® NL56 14" Insualted Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 8 (332428)
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 7 (720127)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, M, PR (11-925)
- Mapa Gloves C/O Rcp Coated Gloves