Shop All Chemical Resistant Gloves
Mapa Gloves C/O Rcp
MAPA® NL339 Chemzoil® Neoprene Coated Gloves, 14" L, Heavy Weight, 1 Pair, Size 10, 339420
Mfr # 339420
Zoro # G402609044
Sold in multiples of 2 for $56.58
$56.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mapa Gloves C/O Rcp
- MFR # 339420
- Zoro # G402609044
- UPC # 3245420045614
- Country of Origin China
- Category Chemical Resistant Gloves
Description
MAPA® NL339 CHEMZOIL® NEOPRENE COATED GLOVES, 14"L, HEAVY WEIGHT, 1 PAIR, SIZE 10, 339420 HEAVY WEIGHT KNIT LINED NEOPRENE GLOVES WITH ROUGH GRIP AND PINKED CUFF. COMFORT AND HIGH-LEVEL CHEMICAL PROTECTION. 14"L. COLOR: BLACK. FEATURES
- SUPERIOR CHEMICAL RESISTANCE AGAINST ACIDS AND ALKALIS, SUCH AS CONCENTRATED HYDROFLUORIC ACID, OILS, AND GREASES, DUE TO ITS 100% NEOPRENE MULTI-LAYER CONSTRUCTION PEBBLED EMBOSSING, FOR BETTER GRIP ON WET AND SLIPPERY OBJECTS EXCELLENT MECHANICAL RESISTANCE AND LONGER SERVICE LIFE, DUE TO THE TEXTILE SUPPORT AND THE THICKNESS OF THE GLOVE. THERMAL INSULATION FROM THE COTTON-KNIT LINING FOR HANDLING HOT LIQUIDS. FDA APPROVED, STANDARD 21CFR. INDUSTRIES USED IN: MECHANICAL INDUSTRY, CERAMIC INDUSTRY, UTILITY WORK, FOOD INDUSTRY, RUBBER INDUSTRY, AND PETROCHEMICAL INDUSTRY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Visor Frame Assembly, 1" (M-920)
- ERGODYNE Chill-Its Multi-Band, Face Cover, Neck Gaiter, Khaki Fade (42118)
- EXAMGARDS Nitrile Exam Gloves, Nitrile, Powder-Free, M, 1000 PK, Black (304340282)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- MAPA GLOVES C/O RCP MAPA® NL34 Stanzoil® Neoprene Gloves, 12" L, Medium Weight, 1 Pair, Size 8, 334948 (334948)
- MAPA GLOVES C/O RCP MAPA 650 BUTOFLEX Chemical Resistant Butyl Gloves, Supported, 14 L, Size 10, 650310 (650310)
- MAPA GLOVES C/O RCP MAPA® NL34 Stanzoil® Neoprene Gloves, 12" L, Medium Weight, 1 Pair, Size 9, 334949 (334949)
- MAPA GLOVES C/O RCP MAPA® NL34 Stanzoil® Neoprene Gloves, 12" L, Medium Weight, 1 Pair, Size 7, 334947 (334947)
- MAPA GLOVES C/O RCP MAPA NL52 Stanzoil Neoprene Gloves, 14 L, Medium Weight, 1 Pair, Size 9, 337429 (337429)
- MAPA GLOVES C/O RCP MAPA Stansolv AF18 Flock Lined X-Large Nitrile Gloves - 18 Mil Size 10, 1 Pair (483420)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-435)
- Mapa Gloves C/O Rcp Gloves & Hand Protection