Shop All Chemical Resistant Gloves
Mapa Gloves C/O Rcp
MAPA® 651 BUTOFLEX® Chemical Resistant Butyl Gloves, 20 MIL, 14" L, Size 9, 651319
Mfr # 651319
Zoro # G602569148
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mapa Gloves C/O Rcp
- MFR # 651319
- Zoro # G602569148
- UPC # 3245420229397
- Country of Origin China
- Category Chemical Resistant Gloves
Description
MAPA® 651 BUTOFLEX® CHEMICAL RESISTANT BUTYL GLOVES, 20 MIL, 14"L, SIZE 9, 651319 651 BUTOFLEX MULTI-LAYER BUTYL GLOVES UNSUPPORTED WITH Z-GRIP AND ROLLED CUFF. 20 MIL. ULTIMATE SPECIFIC CHEMICAL RESISTANCE. 14"L. COLOR: BLACK. ULTIMATE SPECIFIC CHEMICAL RESISTANCE, FOR VERY CORROSIVE ACIDS, KETONES, ESTERS AND AMINE DERIVATIVES. UNRIVALLED FLEXIBILITY AND DEXTERITY. FDA APPROVED, STANDARD 21CFR. INDUSTRIES USED IN: AUTOMOTIVE, MECHANICAL INDUSTRY, PACKAGING, AND MAINTENANCE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Extra Large Hydrahyde Cowhide Leather Work Glove (7392095)
- ZORO SELECT Base Neutralizer, 5 gal., Pail, Granular (BASEPAIL)
- CONDOR Faceshield Visor, Polycarb, Clr, 8x15-1/2in (2AUB6)
- BULLARD Fire Helmet, Black, Thermoplastic (FHBKR)
- MAPA GLOVES C/O RCP MAPA® NL34 Stanzoil® Neoprene Gloves, 12" L, Medium Weight, 1 Pair, Size 9, 334949 (334949)
- MAPA GLOVES C/O RCP MAPA NL52 Stanzoil Neoprene Gloves, 14 L, Medium Weight, 1 Pair, Size 9, 337429 (337429)
- MAPA GLOVES C/O RCP MAPA 650 BUTOFLEX Chemical Resistant Butyl Gloves, Supported, 14 L, Size 10, 650310 (650310)
- MAPA GLOVES C/O RCP MAPA® NL339 Chemzoil® Neoprene Coated Gloves, 14" L, Heavy Weight, 1 Pair, Size 8, 339428 (339428)
- MAPA GLOVES C/O RCP MAPA Stansolv AF18 Flock Lined X-Large Nitrile Gloves - 18 Mil Size 10, 1 Pair (483420)
- MAPA GLOVES C/O RCP MAPA® NL34 Stanzoil® Neoprene Gloves, 12" L, Medium Weight, 1 Pair, Size 7, 334947 (334947)
- MAPA PROFESSIONAL MAPA® AK22 Stanslov® Knit-Lined Nitrile Gloves, 14" L, Med Weight, 1 Pair, Size 9, 381419 (381419)
- Mapa Gloves C/O Rcp Gloves & Hand Protection