Shop All Chemical Resistant Gloves
Mapa Gloves C/O Rcp
MAPA® 651 BUTOFLEX® Chemical Resistant Butyl Gloves, 20 MIL, 14" L, Size 7, 651317
Mfr # 651317
Zoro # G102569181
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mapa Gloves C/O Rcp
- MFR # 651317
- Zoro # G102569181
- UPC # 3245420229373
- Country of Origin China
- Category Chemical Resistant Gloves
Description
MAPA® 651 BUTOFLEX® CHEMICAL RESISTANT BUTYL GLOVES, 20 MIL, 14"L, SIZE 7, 651317 651 BUTOFLEX MULTI-LAYER BUTYL GLOVES UNSUPPORTED WITH Z-GRIP AND ROLLED CUFF. 20 MIL. ULTIMATE SPECIFIC CHEMICAL RESISTANCE. 14"L. COLOR: BLACK. ULTIMATE SPECIFIC CHEMICAL RESISTANCE, FOR VERY CORROSIVE ACIDS, KETONES, ESTERS AND AMINE DERIVATIVES. UNRIVALLED FLEXIBILITY AND DEXTERITY. FDA APPROVED, STANDARD 21CFR. INDUSTRIES USED IN: AUTOMOTIVE, MECHANICAL INDUSTRY, PACKAGING, AND MAINTENANCE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7OM)
- LYLE Aluminum Robot Area Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0568-NA_10X7)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-TBUG)
- SHOWA 12" Chemical Resistant Gloves, PVC, XL, 1 PR (KV660XL-10)
- MAPA GLOVES C/O RCP MAPA NL52 Stanzoil Neoprene Gloves, 14 L, Medium Weight, 1 Pair, Size 9, 337429 (337429)
- MAPA GLOVES C/O RCP MAPA 650 BUTOFLEX Chemical Resistant Butyl Gloves, Supported, 14 L, Size 10, 650310 (650310)
- MAPA GLOVES C/O RCP MAPA® NL339 Chemzoil® Neoprene Coated Gloves, 14" L, Heavy Weight, 1 Pair, Size 8, 339428 (339428)
- MAPA GLOVES C/O RCP MAPA® NL34 Stanzoil® Neoprene Gloves, 12" L, Medium Weight, 1 Pair, Size 9, 334949 (334949)
- MAPA GLOVES C/O RCP MAPA Stansolv AF18 Flock Lined X-Large Nitrile Gloves - 18 Mil Size 10, 1 Pair (483420)
- MAPA GLOVES C/O RCP MAPA® NL34 Stanzoil® Neoprene Gloves, 12" L, Medium Weight, 1 Pair, Size 7, 334947 (334947)
- MAPA 713 Technic Neoprene Glove, 12PK (401449)
- Mapa Gloves C/O Rcp Gloves & Hand Protection